StarTech.com USB-RS232C serial conversion cable / USB 2.0 / 91cm / USB Type-A male / DB9 male / Windows & macOS / USB-D-Sub 9-pin conversion adapter 1P3FP-USB-SERIAL 1pc

Rp921.189 Rp829.900

Spesifikasi Produk

Model Number 1P3FP-USB-SERIAL
Unit 1pc
Width (mm) 45
Length (mm) 34
Color Black
Mass (g) 55
Applicable Standard RS-2232,USB 1.1/2.0
Cable Length (m) 0.914
Supported OS Windows 7/8.1/10/11, Windows Server 2016/2019, macOS 10.11 - 10.15/11.0/12.0/13.0, Linux 4.15.x or later (LTS version only), Chrome OS
Connector Shape USB (A) (male)-D-sub 9 pin
Cable Length (mm) 914
Interface Cereal
Connector A 1x USB-A (USB 2.0)
Connector B 1 x D-Sub (9 pins)
Baud Rate Up to 921.6 Kbps
Height (m) 16
USB type USB 2.0
Supported Protocols RS-232
Conversion Type Male - Male
M Code 85281194
Berat (Kg) 0.2
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB - Serial Conversion Cable: A USB Type-A - serial conversion adapter that allows you to connect an RS232C serial device (DB9) to your computer. The device to be connected can be fixed using the lock nut built into the connector. Cable length 91cm
Device Compatibility: Reliably connect, configure and control serial devices from your host PC. USB serial converter for a wide range of devices such as barcode readers/scanners, network switches, receipt printers, PLCs, medical equipment, oscilloscopes, scales Applications: server rooms, industrial automation control, logistics, POS terminals, installation of AV equipment An ideal solution for IT applications such as environments, laboratories, etc. USB to D-sub 9 pin conversion cable that allows you to continue using old system equipment with the latest system Specifications: Cable length 91 cm | Maximum baud rate 921.6 Kbps | 512 bytes FIFO|Supports Windows, macOS, Linux|Prolific PL2303|Parity Mode Odd/Even/Mark/Space/None | Data Bits 5/6/7/8
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products by manufacturers
An ideal solution for IT applications such as server rooms, automation control in the industrial field, logistics, POS terminals, AV equipment installation environments, laboratories, etc. USB that allows old system equipment to continue to be used in the latest system. As a D-sub 9-pin conversion cable
Feature
USB - Serial Conversion Cable: A USB Type-A - serial conversion adapter that allows you to connect an RS232C serial device (DB9) to your computer. The device to be connected can be fixed using the lock nut built into the connector. Cable length 91cm
Device Compatibility: Reliably connect, configure and control serial devices from your host PC. USB serial converter for a wide range of devices such as barcode readers/scanners, network switches, receipt printers, PLCs, medical equipment, oscilloscopes, scales Applications: server rooms, industrial automation control, logistics, POS terminals, installation of AV equipment An ideal solution for IT applications such as environments, laboratories, etc. USB to D-sub 9 pin conversion cable that allows you to continue using old system equipment with the latest system Specifications: Cable length 91 cm | Maximum baud rate 921.6 Kbps | 512 bytes FIFO|Supports Windows, macOS, Linux|Prolific PL2303|Parity Mode Odd/Even/Mark/Space/None | Data Bits 5/6/7/8
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products by manufacturers
Use
An ideal solution for IT applications such as server rooms, automation control in the industrial field, logistics, POS terminals, AV equipment installation environments, laboratories, etc. USB that allows old system equipment to continue to be used in the latest system. As a D-sub 9-pin conversion cable

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan