StarTech.com USB-RS232C serial conversion cable / USB 2.0 / 91cm / USB Type-A male / DB9 male / Windows & macOS / USB-D-Sub 9-pin conversion adapter

Sebelum PPN:
Rp829.900
Spesifikasi
Applicable StandardRS-2232,USB 1.1/2.0
Baud RateUp to 921.6 Kbps
Cable Length (m)0.914
Cable Length (mm)914
ColorBlack
Connector A1x USB-A (USB 2.0)
Connector B1 x D-Sub (9 pins)
Connector ShapeUSB (A) (male)-D-sub 9 pin
Conversion TypeMale - Male
Height (m)16
InterfaceCereal
Length (mm)34
Mass (g)55
Supported OSWindows 7/8.1/10/11, Windows Server 2016/2019, macOS 10.11 - 10.15/11.0/12.0/13.0, Linux 4.15.x or later (LTS version only), Chrome OS
Supported ProtocolsRS-232
USB typeUSB 2.0
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB - Serial Conversion Cable: A USB Type-A - serial conversion adapter that allows you to connect an RS232C serial device (DB9) to your computer. The device to be connected can be fixed using the lock nut built into the connector. Cable length 91cm
Device Compatibility: Reliably connect, configure and control serial devices from your host PC. USB serial converter for a wide range of devices such as barcode readers/scanners, network switches, receipt printers, PLCs, medical equipment, oscilloscopes, scales Applications: server rooms, industrial automation control, logistics, POS terminals, installation of AV equipment An ideal solution for IT applications such as environments, laboratories, etc. USB to D-sub 9 pin conversion cable that allows you to continue using old system equipment with the latest system Specifications: Cable length 91 cm | Maximum baud rate 921.6 Kbps | 512 bytes FIFO|Supports Windows, macOS, Linux|Prolific PL2303|Parity Mode Odd/Even/Mark/Space/None | Data Bits 5/6/7/8
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products by manufacturers
An ideal solution for IT applications such as server rooms, automation control in the industrial field, logistics, POS terminals, AV equipment installation environments, laboratories, etc. USB that allows old system equipment to continue to be used in the latest system. As a D-sub 9-pin conversion cable
Feature
USB - Serial Conversion Cable: A USB Type-A - serial conversion adapter that allows you to connect an RS232C serial device (DB9) to your computer. The device to be connected can be fixed using the lock nut built into the connector. Cable length 91cm
Device Compatibility: Reliably connect, configure and control serial devices from your host PC. USB serial converter for a wide range of devices such as barcode readers/scanners, network switches, receipt printers, PLCs, medical equipment, oscilloscopes, scales Applications: server rooms, industrial automation control, logistics, POS terminals, installation of AV equipment An ideal solution for IT applications such as environments, laboratories, etc. USB to D-sub 9 pin conversion cable that allows you to continue using old system equipment with the latest system Specifications: Cable length 91 cm | Maximum baud rate 921.6 Kbps | 512 bytes FIFO|Supports Windows, macOS, Linux|Prolific PL2303|Parity Mode Odd/Even/Mark/Space/None | Data Bits 5/6/7/8
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products by manufacturers
Use
An ideal solution for IT applications such as server rooms, automation control in the industrial field, logistics, POS terminals, AV equipment installation environments, laboratories, etc. USB that allows old system equipment to continue to be used in the latest system. As a D-sub 9-pin conversion cable

Ulasan Produk

Tidak ada ulasan