StarTech.com USB-C to DisplayPort 1.4 Conversion Cable/8K60Hz/HBR3, HDR, DSC Compatible/USB Type C to DP Alt Mode/Display Adapter Cable/USB Type-C & Thunderbolt 3 CDP2DP146B 1pc

Rp965.589 Rp869.900

Spesifikasi Produk

Model Number CDP2DP146B
Unit 1pc
Color Black
Height (mm) 11
Mass (g) 57
Cable Length (m) 1.8
Humidity (% RH) 80~90
Connector Shape USB Type-C (video transmission) male - DisplayPort [20 pin] male
Storage Temperature (°C) -20~60
Product Width (mm) 200
Operating Temperature (°C) 0~35
Supported Resolution DisplayPort: 7680x4320(8K)@60Hz
Male Mounting USB Type-C (video transmission), DisplayPort [20 pins]
Conversion Type Male - Male
M Code 54875249
Berat (Kg) 0.3
Tanggal Produk Terdaftar 21 December 2025
Terakhir Diperbaharui 05 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance: USB-C to DisplayPort 1.4 (32.4Gbps) adapter cable. Supports HDR, DisplayHDR, HBR3, DSC, HDCP 2.2/1.4, 8K/60Hz (7680x4320), 5K/60Hz, 4K/120Hz, 1080p Amazing 8K: Verified on 8K monitor/display, hardware/software compliance testing Pass through. Cable with built-in video adapter for optimal performance, color depth, and high resolution for content creators: USB-C to DP cable with minimal failure points and signal loss. Latching DP connector, Level 4 air/contact discharge ESD protection, and EMI shielding for a stable connection Tested for: Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS, HP EliteBook/ZBook, TB3 Apple M1 Pro/Max , M2 Pro/Max, M3 Pro/Max equipped MacBook / MacBook Air, iPad Pro, Surface Laptop 3/Pro 7, etc. Confirmed to work with various USB-C DP Alt mode & Thunderbolt 3 devices Compatibility: No software/driver required USB Type-C to DisplayPort conversion cable (1.8m). Backwards compatible with DisplayPort 1.2. Compatible with Windows, MacOS, Linux, iPadOS
Stream 8K video on a DisplayPort 1.4 compatible screen (monitor)
Optimal accessories for users who are the first to introduce 8k technology Perform visual presentations on business trips Ideal for creative users
Feature
High Performance: USB-C to DisplayPort 1.4 (32.4Gbps) adapter cable. Supports HDR, DisplayHDR, HBR3, DSC, HDCP 2.2/1.4, 8K/60Hz (7680x4320), 5K/60Hz, 4K/120Hz, 1080p Amazing 8K: Verified on 8K monitor/display, hardware/software compliance testing Pass through. Cable with built-in video adapter for optimal performance, color depth, and high resolution for content creators: USB-C to DP cable with minimal failure points and signal loss. Latching DP connector, Level 4 air/contact discharge ESD protection, and EMI shielding for a stable connection Tested for: Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS, HP EliteBook/ZBook, TB3 Apple M1 Pro/Max , M2 Pro/Max, M3 Pro/Max equipped MacBook / MacBook Air, iPad Pro, Surface Laptop 3/Pro 7, etc. Confirmed to work with various USB-C DP Alt mode & Thunderbolt 3 devices Compatibility: No software/driver required USB Type-C to DisplayPort conversion cable (1.8m). Backwards compatible with DisplayPort 1.2. Compatible with Windows, MacOS, Linux, iPadOS
Use
Stream 8K video on a DisplayPort 1.4 compatible screen (monitor)
Optimal accessories for users who are the first to introduce 8k technology Perform visual presentations on business trips Ideal for creative users

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan