StarTech.com USB-C to DisplayPort 1.4 Conversion Cable/8K60Hz/HBR3, HDR, DSC Compatible/USB Type C to DP Alt Mode/Display Adapter Cable/USB Type-C & Thunderbolt 3

Sebelum PPN:
Rp869.900 - Rp1.199.900
Spesifikasi
ColorBlack
Connector ShapeUSB Type-C (video transmission) male - DisplayPort [20 pin] male
Conversion TypeMale - Male
Height (mm)11
Humidity (% RH)80~90
Male MountingUSB Type-C (video transmission), DisplayPort [20 pins]
Operating Temperature (°C)0~35
Product Width (mm)200
Storage Temperature (°C)-20~60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Performance: USB-C to DisplayPort 1.4 (32.4Gbps) adapter cable. Supports HDR, DisplayHDR, HBR3, DSC, HDCP 2.2/1.4, 8K/60Hz (7680x4320), 5K/60Hz, 4K/120Hz, 1080p Amazing 8K: Verified on 8K monitor/display, hardware/software compliance testing Pass through. Cable with built-in video adapter for optimal performance, color depth, and high resolution for content creators: USB-C to DP cable with minimal failure points and signal loss. Latching DP connector, Level 4 air/contact discharge ESD protection, and EMI shielding for a stable connection Tested for: Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS, HP EliteBook/ZBook, TB3 Apple M1 Pro/Max , M2 Pro/Max, M3 Pro/Max equipped MacBook / MacBook Air, iPad Pro, Surface Laptop 3/Pro 7, etc. Confirmed to work with various USB-C DP Alt mode & Thunderbolt 3 devices Compatibility: No software/driver required USB Type-C to DisplayPort conversion cable (1.8m). Backwards compatible with DisplayPort 1.2. Compatible with Windows, MacOS, Linux, iPadOS
Stream 8K video on a DisplayPort 1.4 compatible screen (monitor)
Optimal accessories for users who are the first to introduce 8k technology Perform visual presentations on business trips Ideal for creative users
Feature
High Performance: USB-C to DisplayPort 1.4 (32.4Gbps) adapter cable. Supports HDR, DisplayHDR, HBR3, DSC, HDCP 2.2/1.4, 8K/60Hz (7680x4320), 5K/60Hz, 4K/120Hz, 1080p Amazing 8K: Verified on 8K monitor/display, hardware/software compliance testing Pass through. Cable with built-in video adapter for optimal performance, color depth, and high resolution for content creators: USB-C to DP cable with minimal failure points and signal loss. Latching DP connector, Level 4 air/contact discharge ESD protection, and EMI shielding for a stable connection Tested for: Lenovo ThinkPad X1 Carbon/Extreme, Dell XPS, HP EliteBook/ZBook, TB3 Apple M1 Pro/Max , M2 Pro/Max, M3 Pro/Max equipped MacBook / MacBook Air, iPad Pro, Surface Laptop 3/Pro 7, etc. Confirmed to work with various USB-C DP Alt mode & Thunderbolt 3 devices Compatibility: No software/driver required USB Type-C to DisplayPort conversion cable (1.8m). Backwards compatible with DisplayPort 1.2. Compatible with Windows, MacOS, Linux, iPadOS
Use
Stream 8K video on a DisplayPort 1.4 compatible screen (monitor)
Optimal accessories for users who are the first to introduce 8k technology Perform visual presentations on business trips Ideal for creative users

Ulasan Produk

Tidak ada ulasan