StarTech.com USB to RS232C Serial Conversion Cable/1.7m/Cross/1x D-Sub 9 Pin/Male-Female/FTDI/COM Number Retention Function/DB9 Serial Converter Adapter ICUSB232FTN 1pc
Rp1.076.589 Rp969.900
Spesifikasi Produk
| Model Number | ICUSB232FTN |
|---|---|
| Unit | 1pc |
| Color | Black |
| Height (mm) | 15 |
| Mass (g) | 90 |
| Number of Ports | 1 |
| Cable Length (m) | 1.8 |
| Supported OS | Windows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only) |
| Humidity (% RH) | 5~95 |
| Connector Shape | DB9 (D-Sub) [9 pin] Female - USB Type-A [4 pin] Male |
| Storage Temperature (°C) | -20~85 |
| Product Width (mm) | 30 |
| Operating Temperature (°C) | 0~55 |
| USB type | USB2.0 |
| Male Mounting | USB Type-A [4 pin] |
| Female Mounting | DB9 (D-Sub) [9 pins] |
| Conversion Type | Female - Male |
| M Code | 46244319 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 21 December 2025 |
| Terakhir Diperbaharui | 02 April 2026 |
Informasi Produk
Description
High Portability: FTDI USB to Serial RS232C adapter with single cable design, no additional adapters or cables needed. Wide Compatibility: RS232C converter works with Windows, Mac, and Linux computers with USB 1.0 and 2.0 (Type-A) ports.
DTE/DCE conflict resolution: Convert an available USB port into a null modem (cross type) RS232C DB9 serial port to resolve DTE/DCE issues. High-speed transfer: High-speed USB to DB9 serial adapter supports baud rates up to 921.6Kbps. Specifications: Cable length: 1.8m/Chipset: FTDI FT232RL, Maximum baud rate: 921.6Kbps/FIFO: 256 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect industrial / automotive sensors and equipment, monitor, control Bar code scanners, receipt printers and other point-of-sale devices Serial Connect to LED or digital signage board using communication port to connect program satellite broadcast receiver, serial modem, PDU
DTE/DCE conflict resolution: Convert an available USB port into a null modem (cross type) RS232C DB9 serial port to resolve DTE/DCE issues. High-speed transfer: High-speed USB to DB9 serial adapter supports baud rates up to 921.6Kbps. Specifications: Cable length: 1.8m/Chipset: FTDI FT232RL, Maximum baud rate: 921.6Kbps/FIFO: 256 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect industrial / automotive sensors and equipment, monitor, control Bar code scanners, receipt printers and other point-of-sale devices Serial Connect to LED or digital signage board using communication port to connect program satellite broadcast receiver, serial modem, PDU
Feature
High Portability: FTDI USB to Serial RS232C adapter with single cable design, no additional adapters or cables needed. Wide Compatibility: RS232C converter works with Windows, Mac, and Linux computers with USB 1.0 and 2.0 (Type-A) ports.DTE/DCE conflict resolution: Convert an available USB port into a null modem (cross type) RS232C DB9 serial port to resolve DTE/DCE issues. High-speed transfer: High-speed USB to DB9 serial adapter supports baud rates up to 921.6Kbps. Specifications: Cable length: 1.8m/Chipset: FTDI FT232RL, Maximum baud rate: 921.6Kbps/FIFO: 256 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Use
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect industrial / automotive sensors and equipment, monitor, control Bar code scanners, receipt printers and other point-of-sale devices Serial Connect to LED or digital signage board using communication port to connect program satellite broadcast receiver, serial modem, PDUKetentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan