StarTech.com USB to RS232C Serial Conversion Cable/1.7m/Cross/1x D-Sub 9 Pin/Male-Female/FTDI/COM Number Retention Function/DB9 Serial Converter Adapter

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Connector ShapeDB9 (D-Sub) [9 pin] Female - USB Type-A [4 pin] Male
Conversion TypeFemale - Male
Female MountingDB9 (D-Sub) [9 pins]
Height (mm)15
Humidity (% RH)5~95
Male MountingUSB Type-A [4 pin]
Mass (g)90
Number of Ports1
Operating Temperature (°C)0~55
Product Width (mm)30
Storage Temperature (°C)-20~85
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only)
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High Portability: FTDI USB to Serial RS232C adapter with single cable design, no additional adapters or cables needed. Wide Compatibility: RS232C converter works with Windows, Mac, and Linux computers with USB 1.0 and 2.0 (Type-A) ports.
DTE/DCE conflict resolution: Convert an available USB port into a null modem (cross type) RS232C DB9 serial port to resolve DTE/DCE issues. High-speed transfer: High-speed USB to DB9 serial adapter supports baud rates up to 921.6Kbps. Specifications: Cable length: 1.8m/Chipset: FTDI FT232RL, Maximum baud rate: 921.6Kbps/FIFO: 256 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect industrial / automotive sensors and equipment, monitor, control Bar code scanners, receipt printers and other point-of-sale devices Serial Connect to LED or digital signage board using communication port to connect program satellite broadcast receiver, serial modem, PDU
Feature
High Portability: FTDI USB to Serial RS232C adapter with single cable design, no additional adapters or cables needed. Wide Compatibility: RS232C converter works with Windows, Mac, and Linux computers with USB 1.0 and 2.0 (Type-A) ports.
DTE/DCE conflict resolution: Convert an available USB port into a null modem (cross type) RS232C DB9 serial port to resolve DTE/DCE issues. High-speed transfer: High-speed USB to DB9 serial adapter supports baud rates up to 921.6Kbps. Specifications: Cable length: 1.8m/Chipset: FTDI FT232RL, Maximum baud rate: 921.6Kbps/FIFO: 256 bytes/Parity: None, Odd, Even, Mark, Space/Data bits: 7 or 8/Stop bits: 1 or 2/TAA compliant
Use
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect industrial / automotive sensors and equipment, monitor, control Bar code scanners, receipt printers and other point-of-sale devices Serial Connect to LED or digital signage board using communication port to connect program satellite broadcast receiver, serial modem, PDU

Ulasan Produk

Tidak ada ulasan