audio-technica USB microphone AT9933USB 1pc
Rp776.889 Rp699.900
Spesifikasi Produk
| Model Number | AT9933USB |
|---|---|
| Unit | 1pc |
| Type | Back electret condenser type |
| Mass (g) | Approximately 60 (excluding code) |
| Power Supply | USB bus power compatible (5V 100mA) |
| Cable Length (m) | 2 |
| Outer Diameter x Total Length (mm) | DIA65x120 |
| Supported OS | Windows Vista, Windows 7, Windows 8, Windows 8.1, Windows 10, Mac OSX 10.8.3 or later |
| Frequency Characteristic | 40~16,000Hz |
| Plug | USB(A Type) |
| Operating Environment | PC equipped with USB port compatible with USB 2.0 as standard, CPU: Intel Core2 CPU 2.2GHz or higher, or AMD equivalent AMD CPU, RAM: 32bit OS 2GB or higher, 64bit OS 4GB or higher |
| Directivity | Unidirectional |
| M Code | 19574127 |
| Berat (Kg) | 0.6 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Compatible with both Windows and Mac.
Uses a flexible goose neck that allows you to adjust the orientation of the microphone.
Uses a USB bus-powered system that does not require batteries.
Easy connection just by plugging it into the USB port of your PC.
A rubber mat is attached to the bottom to achieve a stable feel.
* Cannot be used with some PCs / IC recorders. * With the USB bus power method, power is supplied to the microphone from the USB terminal of the connected device to operate.
Uses a flexible goose neck that allows you to adjust the orientation of the microphone.
Uses a USB bus-powered system that does not require batteries.
Easy connection just by plugging it into the USB port of your PC.
A rubber mat is attached to the bottom to achieve a stable feel.
* Cannot be used with some PCs / IC recorders. * With the USB bus power method, power is supplied to the microphone from the USB terminal of the connected device to operate.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan