audio-technica USB microphone

Sebelum PPN:
Rp769.900
Spesifikasi
Cable Length (m)2
DirectivityUnidirectional
Frequency Characteristic40~16,000Hz
Mass (g)Approximately 60 (excluding code)
Operating EnvironmentPC equipped with USB port compatible with USB 2.0 as standard, CPU: Intel Core2 CPU 2.2GHz or higher, or AMD equivalent AMD CPU, RAM: 32bit OS 2GB or higher, 64bit OS 4GB or higher
Outer Diameter x Total Length (mm)DIA65x120
PlugUSB(A Type)
Power SupplyUSB bus power compatible (5V 100mA)
Supported OSWindows Vista, Windows 7, Windows 8, Windows 8.1, Windows 10, Mac OSX 10.8.3 or later
TypeBack electret condenser type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with both Windows and Mac.
Uses a flexible goose neck that allows you to adjust the orientation of the microphone.
Uses a USB bus-powered system that does not require batteries.
Easy connection just by plugging it into the USB port of your PC.
A rubber mat is attached to the bottom to achieve a stable feel.
* Cannot be used with some PCs / IC recorders. * With the USB bus power method, power is supplied to the microphone from the USB terminal of the connected device to operate.

Ulasan Produk

Tidak ada ulasan