SANWA SUPPLY microphone MM-MCU06BKN 1pc
Rp765.789 Rp689.900
Spesifikasi Produk
| Model Number | MM-MCU06BKN |
|---|---|
| Unit | 1pc |
| Set Contents | Microphone body, instruction manual, warranty card |
| Shape | Flat |
| Type | Condenser type |
| Cable Length (m) | 1.5 |
| Supported OS | Windows: 11/10/8.1/8/7/Vista/XP, mac: macOS (Ventura) 13, macOS (Monterey) 12, macOS (Big Sur) 11, macOS 10.12-10.15, OS X 10.8-10.11, Mac OS X 10.3 to 10.7 * Compatible only with USB A port models, ChromeOS: ChromeOS |
| Suitable Models | Windows-equipped (DOS/V) PC, Apple Mac series, Chrom OS-equipped PC *Models with a standard USB port (A connector) |
| Function | With headphone jack: x, monitoring function: x, active noise cancellation function: x, windscreen (sponge): x |
| Frequency Characteristic | 70~10000Hz |
| Input Sensitivity | -40dB±3dB(0dB=1V/Pa,1KHz),-60dB±3dB(0dB=1V/ubar,1KHz) |
| Directivity | Omnidirectional |
| Plug Shape | USB A |
| Microphone Mute | x |
| M Code | 21128740 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
A USB digital microphone that is not easily affected by computer noise.
It is a flat type that is easy to get up anywhere and does not fall down.
The back is non-slip.
It supports Zoom, Teams, etc.
It is a flat type that is easy to get up anywhere and does not fall down.
The back is non-slip.
It supports Zoom, Teams, etc.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan