SANWA SUPPLY Keyboard SKB-KG2BKN2 1pc
Rp488.289 Rp439.900
Spesifikasi Produk
| Model Number | SKB-KG2BKN2 |
|---|---|
| Unit | 1pc |
| Color | Black |
| Mass (g) | 460 |
| Cable Length (m) | 1.5 |
| Supported OS | Windows 10.8.1.8.7 |
| Type of Connection | Wired |
| Dimensions, Width W x Depth D x Height H (mm) | 391.1x129.1x27.5 |
| Current Consumption (mA) | under 100 |
| Operating Force | 55±10g |
| Interface | USB (A type connector), PS / 2 combo type (mini DIN 6pin male) |
| Number of Keys | 103 keys |
| Key layout | Japanese |
| Key Type | Membrane |
| Key stroke (mm) | 3.8±0.3 |
| Key pitch (mm) | 19 |
| M Code | 60894664 |
| Berat (Kg) | 0.5 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Despite its compact size with a width of 400 or less, the full keyboard with numeric keypad has the same key pitch as the standard keyboard, which uses laser printing with excellent durability of 19 mm key pitch characters.
It is possible to stand the keyboard when it gets in the way. The key top is a standard deep-pressing membrane type.
With USB-PS / 2 connector. It can be used with either a USB connection or a PS / 2 connection.
The frequently used "ENTER" key has been enlarged.
With a groove to fix the cable, which is convenient for handling the cable.
It is possible to stand the keyboard when it gets in the way. The key top is a standard deep-pressing membrane type.
With USB-PS / 2 connector. It can be used with either a USB connection or a PS / 2 connection.
The frequently used "ENTER" key has been enlarged.
With a groove to fix the cable, which is convenient for handling the cable.
Feature
SpecificationWith numeric keypad
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan