ELECOM USB Cable B-A 3.0 Triple Shielded Cable Black USB3-AB20BK 1pc
Rp288.489 Rp259.900
Spesifikasi Produk
| Model Number | USB3-AB20BK |
|---|---|
| Unit | 1pc |
| Color | Black |
| Standard | USB 3.0 standard certified product |
| Cable Length (m) | 2 |
| Connector Shape | USB3.0(Standard-A) male-USB3.0(Standard-B) male |
| Suitable Models | Computers with USB3.0 (A type) terminal and PCs with USB3.0 (B type) terminal |
| Plug | Gold-plated pins and gold-plated connectors |
| Shielding | Triple shield |
| Cable Thickness (mm) | 4.8 |
| Transfer Rate (Gbps) | Maximum 5*Theoretical value |
| M Code | 17983893 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Regularly certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0! A personal computer with a USB3.0 (Standard-A) interface and a hard disk drive with a USB3.0 (Standard-B) interface, etc. USB3.0 cable that can connect the devices of.
A USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-B) interface.
It is a regular certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0.
Two pairs of SDPs (Shielded Differential Pairs) are added to the conventional USB 2.0 cable to achieve transfer speeds of up to 5 Gbps, which is more than 10 times faster.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
A USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-B) interface.
It is a regular certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0.
Two pairs of SDPs (Shielded Differential Pairs) are added to the conventional USB 2.0 cable to achieve transfer speeds of up to 5 Gbps, which is more than 10 times faster.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification[Twisted pair cable (communication line)] O
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan