ELECOM USB Cable B-A 3.0 Triple Shielded Cable Black

Sebelum PPN:
Rp209.900 - Rp319.900
Spesifikasi
ColorBlack
Connector ShapeUSB3.0(Standard-A) male-USB3.0(Standard-B) male
PlugGold-plated pins and gold-plated connectors
ShieldingTriple shield
StandardUSB 3.0 standard certified product
Suitable ModelsComputers with USB3.0 (A type) terminal and PCs with USB3.0 (B type) terminal
Transfer Rate (Gbps)Maximum 5*Theoretical value

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Regularly certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0! A personal computer with a USB3.0 (Standard-A) interface and a hard disk drive with a USB3.0 (Standard-B) interface, etc. USB3.0 cable that can connect the devices of.
A USB3.0 cable that can connect a computer with a USB3.0 (Standard-A) interface to a device such as a hard disk drive with a USB3.0 (Standard-B) interface.
It is a regular certified product of "Certified SuperSpeed USB (USB3.0)" which is a standard of USB3.0.
Two pairs of SDPs (Shielded Differential Pairs) are added to the conventional USB 2.0 cable to achieve transfer speeds of up to 5 Gbps, which is more than 10 times faster.
Uses a gold-plated pin connector that is resistant to rust and suppresses signal deterioration.
The triple shielded cable which protects a signal from the interference of external noise is adopted.
It is an environmentally friendly product that complies with the EU's "RoHS Directive (Restriction of Hazardous Substances for Electrical and Electronic Equipment)" (10 substances).
Feature
Specification
[Twisted pair cable (communication line)] O

Ulasan Produk

Tidak ada ulasan