ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Small Over-the-Head Type, with Mute Switch, Bidirectional, 1.8m, Telework, Web Conferences, Online Classes, Silver HS-FBE01USV 1set
Rp410.589 Rp369.900
Spesifikasi Produk
| Model Number | HS-FBE01USV |
|---|---|
| Unit | 1set |
| Color | Silver |
| Mass (g) | Approx. 68 (Excluding cable) |
| Cable Length (m) | 1.8 |
| Suitable Models | A computer equipped with a USB interface and running Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, or Macintosh OS x 10.11 |
| Outer Dimensions, Width W x Depth D x Height H (mm) | 140 x 38 x 160 (excluding cable) |
| Arm Length (mm) | [Microphone] 120 |
| Microphone | Electret condenser method |
| Input Sensitivity | [Microphone] -58±3dB |
| Interface | USB |
| Directivity | [Microphone] Bidirectional |
| Frequency Band (Hz) | [Headphone] 20-20000, [Microphone] 100-10000 |
| Mounting Method | Small overhead type |
| Maximum Acceptable Input (mW) | [Headphones] 30 |
| Microphone Mute | Included |
| Volume Control | [Headphones] Yes |
| M Code | 73822455 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 19 December 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Ideal for online games, video conferencing, and voice chat! A small overhead USB headset with both ears that allows you to hear the voice firmly.
It is easy to use even for first-time users because it can be used immediately by connecting it to a computer without the need for a driver.
It is a binaural type that allows you to hear the voice firmly.
It is an overhead type that has a stable fit and does not get tired even after long-term use.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
Uses a high-performance noise reduction microphone that makes it difficult to pick up ambient noise.
The flexible arm which can adjust the microphone to the optimum position is adopted.
The microphone has a windscreen that reduces breath noise.
Comes with a controller that allows you to adjust the volume and mute the microphone at hand.
Uses a fabric cord that is hard to get entangled and has excellent durability.
Since it is connected via USB, you can use the headset without using the headphone jack of your computer.
Even when you are enjoying music by connecting the speaker to your computer, you can enjoy voice chat as it is.
It is easy to use even for first-time users because it can be used immediately by connecting it to a computer without the need for a driver.
It is a binaural type that allows you to hear the voice firmly.
It is an overhead type that has a stable fit and does not get tired even after long-term use.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
Uses a high-performance noise reduction microphone that makes it difficult to pick up ambient noise.
The flexible arm which can adjust the microphone to the optimum position is adopted.
The microphone has a windscreen that reduces breath noise.
Comes with a controller that allows you to adjust the volume and mute the microphone at hand.
Uses a fabric cord that is hard to get entangled and has excellent durability.
Since it is connected via USB, you can use the headset without using the headphone jack of your computer.
Even when you are enjoying music by connecting the speaker to your computer, you can enjoy voice chat as it is.
Feature
Specification[Headphone/Speaker Type] Dynamic type (stereo)
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan