ELECOM Headphones, Headset, with Microphone, Wired, USB Connection, Small Over-the-Head Type, with Mute Switch, Bidirectional, 1.8m, Telework, Web Conferences, Online Classes, Silver

Sebelum PPN:
Rp369.900
Spesifikasi
Arm Length (mm)[Microphone] 120
Cable Length (m)1.8
ColorSilver
Directivity[Microphone] Bidirectional
Frequency Band (Hz)[Headphone] 20-20000, [Microphone] 100-10000
Input Sensitivity[Microphone] -58±3dB
InterfaceUSB
Mass (g)Approx. 68 (Excluding cable)
Maximum Acceptable Input (mW)[Headphones] 30
MicrophoneElectret condenser method
Microphone MuteIncluded
Mounting MethodSmall overhead type
Outer Dimensions, Width W x Depth D x Height H (mm)140 x 38 x 160 (excluding cable)
Suitable ModelsA computer equipped with a USB interface and running Windows 10, Windows 8.1, Windows 7, Windows Vista, Windows XP, or Macintosh OS x 10.11
Volume Control[Headphones] Yes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ideal for online games, video conferencing, and voice chat! A small overhead USB headset with both ears that allows you to hear the voice firmly.
It is easy to use even for first-time users because it can be used immediately by connecting it to a computer without the need for a driver.
It is a binaural type that allows you to hear the voice firmly.
It is an overhead type that has a stable fit and does not get tired even after long-term use.
A headband that can be adjusted to a length that is easy to use with an adjuster is used.
Uses a high-performance noise reduction microphone that makes it difficult to pick up ambient noise.
The flexible arm which can adjust the microphone to the optimum position is adopted.
The microphone has a windscreen that reduces breath noise.
Comes with a controller that allows you to adjust the volume and mute the microphone at hand.
Uses a fabric cord that is hard to get entangled and has excellent durability.
Since it is connected via USB, you can use the headset without using the headphone jack of your computer.
Even when you are enjoying music by connecting the speaker to your computer, you can enjoy voice chat as it is.
Feature
Specification
[Headphone/Speaker Type] Dynamic type (stereo)

Ulasan Produk

Tidak ada ulasan