King Jim Boogie Board BB-20 BB-20-W 1pc
Rp987.789 Rp889.900
Spesifikasi Produk
| Model Number | BB-20-W |
|---|---|
| Unit | 1pc |
| Set Contents | Main unit, coin-type lithium battery (CR2016) installed, stylus, instruction manual (with warranty) |
| Material | ABS |
| Dimensions (mm) | W134xD7xH191 |
| Color | White |
| Mass (g) | About 116 |
| Suitable Battery | One coin-type lithium battery (CR2016) |
| Operating Ambient Temperature (°C) | 10~40 |
| Number of Rewritings | About 30,000 times |
| Storage Environment | 0°C~45°C |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Screen Dimensions (mm) | W128 x H182 (approx. 8.5-inch LCD) |
| M Code | 62586015 |
| Berat (Kg) | 0.2 |
| Tanggal Produk Terdaftar | 14 December 2025 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
Approximately 8.5-inch electronic memo pad with enhanced functionality and design
1. Sleek design By placing the erase button on the side, the device size is more compact and the design is sleek.
2. Stylus holder: The stylus can be attached to either the left or right side of the top of the device depending on your dominant hand.
3. Smooth writing experience: High-contrast LCD screen that changes line thickness according to pen pressure
*This device is an electronic device and will malfunction if exposed to water or used underwater.
*Do not disassemble or modify this unit. Doing so may result in an accident or malfunction.
*Do not step on, drop, hit, or otherwise subject the device to strong force or impact, as this may cause a malfunction.
*When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing a malfunction.
*When wiping the screen (LCD panel), use a screen cleaner or soft cloth.
*Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
*App Store is a trademark of Apple Inc.
*Android and Google Play are trademarks of Google LLC.
*KING JIM is a registered trademark of KING JIM Co., Ltd.
*Other product names, service names and logos mentioned are trademarks or registered trademarks of the respective companies.
1. Sleek design By placing the erase button on the side, the device size is more compact and the design is sleek.
2. Stylus holder: The stylus can be attached to either the left or right side of the top of the device depending on your dominant hand.
3. Smooth writing experience: High-contrast LCD screen that changes line thickness according to pen pressure
*This device is an electronic device and will malfunction if exposed to water or used underwater.
*Do not disassemble or modify this unit. Doing so may result in an accident or malfunction.
*Do not step on, drop, hit, or otherwise subject the device to strong force or impact, as this may cause a malfunction.
*When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing a malfunction.
*When wiping the screen (LCD panel), use a screen cleaner or soft cloth.
*Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
*App Store is a trademark of Apple Inc.
*Android and Google Play are trademarks of Google LLC.
*KING JIM is a registered trademark of KING JIM Co., Ltd.
*Other product names, service names and logos mentioned are trademarks or registered trademarks of the respective companies.
Feature
SpecificationStylus holder: Yes, Strap hole: Yes, Erase lock mechanism: Yes
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan