King Jim Boogie board BB-14 Shiro 1pc

#Nomor SKU S051753139
Wishlist
Rp799.089 Rp719.900

Spesifikasi Produk

Model Number BB-14 Shiro
Unit 1pc
Set Contents Main unit, lithium coin battery (CR2016) set, stylus, instruction manual (with warranty)
Material ABS
Color White
Mass (g) 75
Dimensions, Width W x Depth D x Height H (mm) 105 x 5.5 x 148 (excluding stylus)
Battery One CR2016 coin-type lithium battery
Number of Rewritings About 30,000 times
Screen Size Approximately 6 inch LCD (93 x 124)
AS ONE Part Number 65-0357-07
Magnet Yes
Repeated and Refillable Correspondence
M Code 63376076
Berat (Kg) 0.1
Tanggal Produk Terdaftar 14 December 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Write and erase quickly. This lightweight, slim, A6 notebook-sized electronic memo pad features a single button for easy erasing and reuse. It lasts approximately 30,000 erases with a single battery. Replaceable battery. High-contrast LCD screen that changes line thickness with pen pressure. Comes with a magnet so you can attach it to your refrigerator or other surfaces. It also includes a handy ruler that measures up to 14cm.
* Memos cannot be saved. * This device is an electronic device, so splashing water on it or using it underwater will cause it to malfunction. * Do not disassemble or modify the device. This may result in an accident or malfunction. * Do not step on, drop, hit, or subject the device to strong force or impact. This may cause it to malfunction. * When writing, do not use hard objects such as ballpoint pens or metal objects, or press down on one point with strong force for a long time, as this may scratch the surface of the screen (LCD panel), making it difficult to use or causing it to malfunction. * When wiping the screen (LCD panel), use a screen cleaner or soft cloth. * Do not use the battery with the + and - terminals reversed. This may cause the battery to leak, overheat, or explode.
Feature
Specification
Stylus holder, strap hole

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan