Canon Printer Laser Beam A3 Monochrome Satera LBP451e 1pc

#Nomor SKU S051676315
Wishlist
Rp21.089.889 Rp18.999.900

Spesifikasi Produk

Model Number LBP451e
Unit 1pc
Set Contents Toner cartridge 062 starter, etc.
Series Satera
Power Consumption (W) Max: 1380, Operating Average: ~660, Min: 1.2
Mass of Main Unit (kg) About 20.8
Dimensions, Width W x Depth D x Height H (mm) 484x458x297
Conform to (Double-sided printing) None
Function (Standard emulation) ESC/P, N201, IBM5577, HP-GL, HP-GL2
Maximum Resolution Equivalent to 2400dpi
Operation Environment Temperature: 10 to 30°C / Humidity: 10 to 80% (relative humidity, non-condensing)
Warranty Period 6 months (on-site repair)
Printing speed (Plain paper/same data/same cassette) [Monochrome] A4: 35 sheets/minute, A3: 20 sheets/minute
Printing Method Laser method
Suitable Paper Size Paper cassette: A3/A4/A5/B4/B5, Bypass tray: A3/A4/A5/B4/B5
Interface USB2.0 Hi-Speed x1, USB2.0 Host x2, 1000Base-T/100Base-TX/10Base-T (IEEE 802.3 compliant), IEEE 802.11b/g/n (2412 to 2472MHz)
ROHS Directive (Corresponding to 10 Substances) Correspondence
Manufacturer Product Code 4961C004
Product Type Printer
M Code 29485568
Berat (Kg) 35.1
Tanggal Produk Terdaftar 13 December 2025
Terakhir Diperbaharui 07 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A3 monochrome laser beam printer LBP451e
Improve productivity in report processing. A model dedicated to single-sided printing with basic performance in a compact body. High-speed output of 35 pages per minute for A4. Interfaces include USB2.0 HiSpeedx1, 1000BASE-T/100Base-TX/10Base-T, and IEEE802.11b/g/n.
*Delivery will be made to the eaves. In buildings without elevators, delivery will be made to the entrance.
*PC connection cables (LAN cable, USB cable) are not included.
Feature
Specification
(Page description language) CARPS2

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan