OMRON Terminal Relay G6b-4 G6B-47BND DC24V 1pc
Rp821.289 Rp739.900
Spesifikasi Produk
| Model Number | G6B-47BND DC24V |
|---|---|
| Unit | 1pc |
| Type | Terminal relay |
| Type of Sign | DIN rail mounting and screw mounting |
| Operating Temperature Range (°C) | -25 to 55 (no condensation or freezing) |
| Standard | UL, CSA certified |
| Rated Voltage (V) | DC24 |
| Contact Configuration | 1a x 4 (high durability type) |
| Terminal Shape | Screw terminal |
| Classification | High durability type |
| Storage Temperature (°C) | -25 to 65 (no condensation or freezing) |
| Insulation Resistance (MΩ) | 1000 or more (per relay point at 500 VDC) |
| Contact Resistance (miliΩ) | 100 or less (5VDC 1A per relay) |
| Type of Terminal Fitting | For both DIN rail mounting and screw mounting |
| Power Consumption (mW) | Approx. 200 (per relay) |
| Return Voltage | 10% or more (per relay) |
| Mechanical Durability | 50 million times or more (opening / closing frequency 18000 times / h) (per relay) |
| Electrical Durability | 500,000 times or more (2A, switching frequency 1800 times/h), 100,000 times or more (5A, switching frequency 1800 times/h) (per relay) |
| Coil Resistance (ohm) | 2880 (per relay) |
| Maximum Permissible Voltage (V) | 130% (per relay) [Maximum value of allowable voltage fluctuation range of relay coil operating power supply] |
| Maximum Contact Voltage (V) | Resistive load (cosΦ=1): AC380, DC125/Inductive load (cosΦ=0.4 L/R=7ms): AC380, DC125 [per relay point] |
| Resistive load | (cosΦ=1) : AC250V 5A, DC30V 5A |
| Operating Time (ms) | 10 or less (actual value: approx. 3) (per relay, 23°C) |
| Rated Carrying Current (A) | Resistive load (cosΦ = 1): 5, Inductive load (cosΦ = 0.4 L / R = 7ms): 5 |
| Maximum switching capacity | Resistive load (cosΦ=1): 1250VA 150W Inductive load (cosΦ=0.4 L/R=7ms): 500VA 60W [per relay, reference value] |
| Return Time (ms) | 15 or less (actual value: approx. 4) (per relay, ambient temperature 23°C) |
| M Code | 08588361 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 November 2025 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Equipped with 4 compact, highly sensitive, high voltage 5A power switching G6B mini relays The relay body has a plastic seal structure The terminals have a separate IN/OUT structure, making wiring easy Therefore, relay replacement is easy (excluding high reliability models).Standard type, UL and CSA standard certified product (high reliability models excluded). G6B-4BND/47BND/48BND DC12/24V is VDE standard certified. DIN rail mounting and screw mounting types are also available.Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan