OMRON Terminal Relay G6b-4 G6B-4BND DC12V 1pc

#Nomor SKU S048851664
Wishlist
Rp776.889 Rp699.900

Spesifikasi Produk

Model Number G6B-4BND DC12V
Unit 1pc
Type Terminal relay
Type of Sign DIN rail mounting and screw mounting
Operating Temperature Range (°C) -25 to 55 (no condensation or freezing)
Standard UL, CSA certified
Rated Voltage (V) DC12
Contact Configuration 1a x 4 (standard type)
Terminal Shape Screw terminal
Classification Standard type
Storage Temperature (°C) -25 to 65 (no condensation or freezing)
Insulation Resistance (MΩ) 1000 or more (per relay point at 500 VDC)
Contact Resistance (miliΩ) 100 or less (5VDC 1A per relay)
Type of Terminal Fitting For both DIN rail mounting and screw mounting
Power Consumption (mW) Approx. 200 (per relay)
Return Voltage 10% or more (per relay)
Mechanical Durability 50 million times or more (opening / closing frequency 18000 times / h) (per relay)
Electrical Durability 100,000 times or more (rated load, switching frequency 1800 times / h) (per relay)
Coil Resistance (ohm) 720 (per relay)
Maximum Permissible Voltage (V) 130% (per relay) [Maximum value of allowable voltage fluctuation range of relay coil operating power supply]
Maximum Contact Voltage (V) Resistive load (cosΦ=1): AC380, DC125/Inductive load (cosΦ=0.4 L/R=7ms): AC380, DC125 [per relay point]
Resistive load (cosΦ=1) : AC250V 5A, DC30V 5A
Operating Time (ms) 10 or less (actual value: approx. 3) (per relay, 23°C)
Rated Carrying Current (A) Resistive load (cosΦ = 1): 5, Inductive load (cosΦ = 0.4 L / R = 7ms): 5
Maximum switching capacity Resistive load (cosΦ=1): 1250VA 150W Inductive load (cosΦ=0.4 L/R=7ms): 500VA 60W [per relay, reference value]
Return Time (ms) 15 or less (actual value: approx. 4) (per relay, ambient temperature 23°C)
M Code 08588334
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 November 2025
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Equipped with 4 compact, highly sensitive, high voltage 5A power switching G6B mini relays The relay body has a plastic seal structure The terminals have a separate IN/OUT structure, making wiring easy Therefore, relay replacement is easy (excluding high reliability models).Standard type, UL and CSA standard certified product (high reliability models excluded). G6B-4BND/47BND/48BND DC12/24V is VDE standard certified. DIN rail mounting and screw mounting types are also available.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan