OMRON Mini Power Relay Plug-In Terminal Type G2R-S G2R-2-SN DC12 1pc

#Nomor SKU S048802086
Wishlist
Rp133.089 Rp119.900

Spesifikasi Produk

Model Number G2R-2-SN DC12
Unit 1pc
Type Built-in operation indicator (DC coil: green)
Length (mm) 31.5
Coil Rated Voltage (V) DC12
Height (mm) 34
Number of Poles 2
Operating Temperature Range (°C) -40 to 70 (no condensation or freezing)
Protection Class In a case
Series G2R
Contact Configuration 2c
Terminal Shape Plug-in terminal
With or Without Diode None
Power Consumption About 0.53
Lever Type Standard type (latching lever)
Insulation Resistance (MΩ) 1000 or more
Contact Resistance (miliΩ) 50 or less (DC5V 1A energization voltage drop method)
Operation Indicator LED
Number of Pins 8
Ambient Humidity to Use (%RH) 5~85
Return Voltage More than 15%
Mechanical Durability AC 10 million times or more, DC 20 million times or more (opening and closing frequency 18,000 times/h)
Electrical Durability 100,000 times or more (rated load switching frequency 1800 times / h)
Contact Material Ag alloy
Rated Current (mA) 43.2
Coil Resistance (ohm) 278
Coil Inductance (H)/Arm. Off 0.98
M Code 37613572
Berat (Kg) 0.1
Tanggal Produk Terdaftar 13 November 2025
Terakhir Diperbaharui 01 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.
After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Achieves cadmium-free and lead-free.
1-pole 10A, 2-pole 5A general-purpose power relay.
Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan