OMRON Latching Relay MKK MK2KP AC24 1pc
Rp865.689 Rp779.900
Spesifikasi Produk
| Model Number | MK2KP AC24 |
|---|---|
| Unit | 1pc |
| Coil Rated Voltage (V) | AC24 |
| Type | Relay for control panel |
| Number of Poles | 2 |
| Operating Temperature Range (°C) | -10 to 40 (no condensation or freezing) |
| Protection Class | In a case |
| Contact Configuration | 2c |
| Terminal Shape | Plug-in terminal |
| Power Consumption | (Set coil) approx. 1.5 to approx. 2, (Reset coil) approx. 0.1 to approx. 0.7 |
| Insulation Resistance (MΩ) | 100 or more (Measure the same part as the withstand voltage with a DC500V insulation resistance meter) |
| Contact Resistance (miliΩ) | 5 or less (DC5V 1A voltage drop method) |
| Operation Indicator | Mechanical Indicator |
| Return Voltage | 80% or less (at coil temperature of 23°C) |
| Operating Voltage | 80% or less (at coil temperature of 23°C) |
| Mechanical Durability | 5 million times or more (opening and closing frequency 1800 times / h) |
| Electrical Durability | More than 500,000 times (rated load, switching frequency 1,800 times/h) (at ambient temperature of 23°C) |
| Contact Material | Ag |
| Coil Resistance (ohm) | 105 (set coil)/965 (reset coil) (tolerance 15%/-20%, coil temperature 23°C) |
| Maximum Permissible Voltage (V) | 110% (at ambient temperature 23°C) |
| Resistive load | AC220V 5A, DC24V 3A |
| Operating Time (ms) | 30 or less (not including contact bounce when rated operating voltage is applied) |
| Rated Carrying Current (A) | 5 |
| Power Consumption (VA/W) | (Set coil) approx. 1.5 to approx. 2, (Reset coil) approx. 0.1 to approx. 0.7 |
| M Code | 39087291 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 13 November 2025 |
| Terakhir Diperbaharui | 31 March 2026 |
Informasi Produk
Warning
For products whose delivery date is confirmed each time, we display a [tentative delivery date] because we need to confirm the delivery date with the supplier each time you place an order, including the production status.After placing your order, we will confirm the delivery date with the supplier, and depending on the number of delivery days, we may ask you if you would like to continue making arrangements.
Please check the details in the information you will receive from the manufacturer at a later date.
Feature
Latching relay suitable for storage circuits and information transmission circuits.By adopting a special magnetic material, there is little change over time and the continuous holding time is long.
High durability with little change in characteristics such as contact tracking and contact pressure.
Has excellent vibration resistance and impact resistance.
Since the operation display mechanism is built-in, it is easy to check the operation.
The same outer shape as the MK small power relay.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan