UNI-T UT200+ Series 400A/600A Digital Clamp Meters UT204+ 1unit

#Nomor SKU S048633352
Wishlist
Rp1.109.889 Rp999.900

Spesifikasi Produk

Model Number UT204+
Unit 1unit
AC Current (A) 600, ±(2.5%+5)
DC Current (A) 600, ±(2.5%+5)
AC Voltage (V) 600, ±(0.8%+5)
AC Voltage Frequency (Hz) 10~60k, ±(0.5%+2)
DC Voltage (V) 600, ±(0.5%+2)
Resistance (ohm) 60M, ±(0.8%+2)
Capacitance (mF) 60, ±(4%+5)
Temperature (°C) -40~1000, ±(1.5%+5)
Frequency (Hz) 10~10M, ±(0.1%+4)
Display Count 6000
Auto Range Yes
Jaw Opening 28
True RMS Yes
NCV Yes
Continuity Test Yes
Diode Yes
Max/Min Yes
Live wire test Yes
Relative Mode Yes
Zero Mode Yes
Power 1.5V Battery (R03) X 2
Size (mm) 215x63x36
Auto Power OFF Yes
Data Hold Yes
Display (mm) 37x25
Low Battery Indication Yes
Product Color Red and grey
Berat (Kg) 0.2
Tanggal Produk Terdaftar 10 November 2025
Terakhir Diperbaharui 14 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UT200+ series digital clamp meters are designed according to EN61010-2010 CAT II 600V/CAT III 300V, featuring overload protection, high reliability, high safety and high accuracy. These meters can be used to measure high-voltage frequency, temperature, AC/DC current, etc.
 
Models in UT200+ Series: UT201+, UT202+, UT202A+, UT203+, UT204+
Feature
Features of UT200+ Series 400A/600A Digital Clamp Meters
- True RMS
- LCD backlight
- Large screen and display digits
- 60mF large capacitance measurement (UT202A+/UT204+)
- Neutral/live wire test (UT202A+/UT204+)
Use
Industrial electricity, Residential electricity, Air conditioning, Automobile

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan