SANFIX Wood Moisture Meter GM-610 1unit
Rp621.489 Rp559.900
Spesifikasi Produk
| Model Number | GM-610 |
|---|---|
| Unit | 1unit |
| Resolution | 0.005 |
| Precision | ±1%+0.5 |
| Temperature (°C) | -10 to 60, ±1 |
| Humidity | 20%RH to 95%RH, ±5.0%RH |
| Operating Environment (°C) | 0 to 40, 20%RH-95%RH |
| Battery | 2x1.5V AAA Battery |
| Dimensions (mm) | 135.6x55x29.4 |
| Water Content Measuring Range (%) | Wood type1: 2 to 40 Wood type2: 2 to 50 Wood type3: 2 to 60 Wood type4: 2 to 70 |
| Probe Length (mm) | 9.8 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 27 October 2025 |
| Terakhir Diperbaharui | 28 October 2025 |
Informasi Produk
Description
Moisture meters are specialized devices that are designed to use either electrical resistance (pin-type) or electromagnetic radio frequencies (pinless type) to measure the amount of moisture in some kind of material such as wood.
This precision instrument applies the most advanced core technology in MCU application field, which features accurate output, convenient operation and 4-level adjustment, can be applied in measuring the moisture level in the woods, bamboo, paper and some Chinese medical plants.
This precision instrument applies the most advanced core technology in MCU application field, which features accurate output, convenient operation and 4-level adjustment, can be applied in measuring the moisture level in the woods, bamboo, paper and some Chinese medical plants.
Feature
Function1. Adjustable for 4 tree species.
2. Reading lockable.
3. Auto temperature compensation for environment varying.
4. Maximum moisture reading review.
5. Backlight on/off switch.
6. Applying CPU technology for accurate measuring.
7. Automatic turn-off if there is no further operation within 120 seconds while manual turn-off can be performed.
8. Able to measure the environmental humidity and temperature.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan