OMRON Digital Temperature Controller E5CSL Type E5CSL-QTC 100 to 240 VAC 1pc

#Nomor SKU S048287975
Wishlist
Rp765.789 Rp689.900

Spesifikasi Produk

Model Number E5CSL-QTC
Unit 1pc
Power Supply Voltage (V) AC 100 to 240
Power Supply Frequency (Hz) 50/60
Operating Voltage Range (%) 85 to 110 of Rated Supply Voltage
Power Consumption (VA) 3.5
Relay Output SPST-NO, 250VAC, 3A (resistive load), electrical life: 100000 operations, minimum load: 5V, 10mA
Voltage Output (For Driving Ssr) 12VDC +25%/-15% (PNP), max. load current: 21mA, with short-circuit protection circuit
Control Method On/Off control or 2-PID control (with auto-tuning)
Setting Method Digital setting using front panel keys
Indication Method 7-segment digital display and individual indicators
Character Height (mm) 21.7 (E5CSL)
Other Functions Temperature input shift, run/stop, protection functions, etc.
Ambient Operating Temperature (°C) -10 to 55 (with no icing or condensation)
Ambient Operating Humidity (%) 25 to 85
Storage Temperature (°C) -25 to 65 (with no icing or condensation)
Berat (Kg) 0.2
Tanggal Produk Terdaftar 22 October 2025
Terakhir Diperbaharui 22 October 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan