RS PRO Clamping Lever Orange M10x20mm 1pc
Rp488.289 Rp439.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Lever Type | Clamping Lever |
| Thread Gender | Male |
| Thread Size | M10 |
| Handle Material | Thermoplastic |
| Shaft Material | Steel |
| Length (mm) | 83 |
| Thread/Insert Length (mm) | 20 |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 16 September 2025 |
| Terakhir Diperbaharui | 18 September 2025 |
Informasi Produk
Description
RS PRO Adjustable Clamp Lever - Coloured
These diecast zinc clamping leavers with a steel metric thread from our own RS PRO brand are designed primarily to tighten or loosen screws eliminating the need for any special tools or wrenches. Clamp levers are ideal for use in hard to reach or confined spaces. Clamp levers are available in a range of thread sizes and stem lengths to suit a wide variety of applications.
Applications
Clamping levers are utilised in applications where screws are repeatedly tightened or loosened. They are useful when machinery must be swapped over, maintained or height adjustment is required regularly.
• Height Adjustment - Clamping levers can be used to adjust the height of tripods or metal framework and stands
• Machinery Maintenance - Clamping levers are used to release fixings while performing critical machine maintenance. The time saving device allows for quick release and retightening of screws saving valuable machine down time.
These diecast zinc clamping leavers with a steel metric thread from our own RS PRO brand are designed primarily to tighten or loosen screws eliminating the need for any special tools or wrenches. Clamp levers are ideal for use in hard to reach or confined spaces. Clamp levers are available in a range of thread sizes and stem lengths to suit a wide variety of applications.
Applications
Clamping levers are utilised in applications where screws are repeatedly tightened or loosened. They are useful when machinery must be swapped over, maintained or height adjustment is required regularly.
• Height Adjustment - Clamping levers can be used to adjust the height of tripods or metal framework and stands
• Machinery Maintenance - Clamping levers are used to release fixings while performing critical machine maintenance. The time saving device allows for quick release and retightening of screws saving valuable machine down time.
Feature
Features and Benefits• Heavy-duty diecast zinc handle
• M5 to M12 thread sizes
• 16 mm to 63 mm thread lengths
• Designed for repetitive fixing or clamping
• Ideal for use in small spaces
• Operated by lifting and rotating handle around a serrated drive to achieve required clamping pressure
• Alternatively, hexagon keys may be used - use 3mm for 42mm, 4mm for 65mm and 78mm, 5mm for 92mm size
Dokumentasi Produk
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan