Non Brand Medium Density Fiberboard High Moisture Resistant Board MDF HMR 3mm, 122x244cm 1pack(10pcs)
Rp876.789 Rp789.900
Spesifikasi Produk
| Unit | 1pack(10pcs) |
|---|---|
| Thickness (mm) | 3 |
| Width (cm) | 122 |
| Length (cm) | 244 |
| Thickness Tolerance (mm) | ±0.2 |
| Density (kg/m³) | 800-840 |
| Moisture Content (%) | 4-11 |
| Length & Width Tolerance (mm) | ±5.0 |
| Density Tolerance (%) | ±7 |
| Modulus Rupture (N/mm²) | 27 |
| Modulus Elasticity (N/mm²) | 2700 |
| Internal Bond (N/mm²) | 0.7 |
| Thickness Swelling (%) | 30.0 (24hour) |
| Formaldehyde Content | Class (E1) : Content ≤ 8; Class (E2) : 8 < Content ≤ 30 |
| Formaldehyde Emission (CARB) (ppm) | ≤0.13 |
| Berat (Kg) | 10.0 |
| Tanggal Produk Terdaftar | 22 July 2025 |
| Terakhir Diperbaharui | 23 July 2025 |
Informasi Produk
Description
It is made of rubberwood produced by compressing it with a special high moisture resistant adhesive, which makes HMR more durable and load bearing than normal particle board and MDF. It is suitable for high humidity areas and certified by European standards.
It comes with a smooth and durable surface and is suitable for areas with moderate humidity.
It comes with a smooth and durable surface and is suitable for areas with moderate humidity.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website
Feature
- 1x better moisture resistance than normal MDF board- High density, strength and durability compared to normal MDF board
- Suitable for decorative surface material
- Suitable for low to moderate humidity built in furniture
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/lpS047425781-1.jpg)