Takagi Good Feeling Metallic Shower JSB022M Silver 1pc

#Nomor SKU S046659972
Wishlist
Rp665.889 Rp599.900

Spesifikasi Produk

Model Number JSB022M
Unit 1pc
Color Silver
Width (mm) 112
Height (mm) 281
Heat Resistance Temperature (°C) 60
Mounting Screw Size G1/2
Material ABS resin (vapor deposition plating), polyacetal, polypropylene
Content Set Adapter for KVK, adapter for MYM, O-ring for SAN-EI
Maximum Usable Water Pressure (MPa) 0.7
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 May 2025
Terakhir Diperbaharui 04 March 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is a shower product for domestic use. Please do not use it for any purpose other than showering.
- Before using the shower, be sure to check with your hands whether the temperature is appropriate.
- If you screw in the shower hose at an angle, the threads will be crushed and you may not be able to connect or water may leak, so please connect by turning the nut on the shower hose side straight.
- After installation, check for water leakage from the connections.
- In homes where the flow rate or water pressure is low, the shower temperature may not be stable.
Feature
- A bathroom shower with a stop button that allows you to stop the water flow at your fingertips.
- Extremely fine water flow that feels good on your skin.
- It is a water-saving low water pressure type that can add momentum to the shower even when the water pressure is low.
- You can turn the hot water on/off at your fingertips.
Use
- Bathroom supplies for general households.
- For those who want to take a shower while temporarily shutting off the water at hand.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan