Bishamon Mobile Lift Table ESX-21 Table Lifter 1unit

#Nomor SKU S046424136
Wishlist
Rp13.319.889 Rp11.999.900

Spesifikasi Produk

Model Number ESX-21
Unit 1unit
Travel (inch) 16.6
Platform Height (inch) 13.8x30.4 (Min. (A) Max. (B))
Platform Size (inch) 19.8x32.3 (W(C) x L (D))
Overall Size (inch) 19.8x40.0x35.5 (W(E) x L(F) x H(G))
Collapsed Cap. Range (lbs) 175-460 (Min-Max)
Berat (Kg) 71.6
Tanggal Produk Terdaftar 06 May 2025
Terakhir Diperbaharui 20 January 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MobiLeveler ESX Series - Portable Lift Table / Self Leveling Cart
MobiLeveler™ Series – Mobile Self-Leveling Table

The MobiLeveler Self-Leveling Cart is available in single and dual spring models. Both models feature an easily accessible gauged weight selector knob that adjusts the spring resistance. It also has a clean, ergonomic design for user comfort. The equipment is finished in a durable powder coat that protects the metal from harmful elements in the environment.

The MobiLeveler self leveling table will progressively lower when loaded, reducing the need for harmful bending, lifting and stretching. The MobiLeveler self-leveling cart has a rugged construction that can withstand heavy-duty use in industrial environments. It can be used in a variety of situations to improve worker safety and convenience.

LOAD CAPACITIES - Easily Adjustable With Load Capacities To 880 Lbs.
SELF-LEVELING TABLE - Self-Leveling Platform For Improved Ergonomics
EASY MOBILITY - Premium Casters And Push Handle For Easy Mobility
MODELS - The MobiLeveler Is Available In Single And Dual Spring Models

Highlights
- Quality Casters
High quality casters with locking brake for smooth transport
- Locking Pin
Heavy-Duty, Scissor locking pin for maintenance safety
- Selector Knob
Convenient Gauged Weight Selector Knob For Adjusting Capacity
- Stability
Entrapped scissor rollers for added stability
Feature
- Self-leveling, load weight compensating
- Easily accessible gauged weight selector knob
- Single and dual spring models
- Heavy-duty maintenance, scissor locking pi
- Steel work platforms
- Rugged construction, with heavy-gauge steel and sturdy welds throughout
- Clean design with minimum maintenance required
- Durable powder-coated finish
- High quality casters with brake
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan