HONEYWELL LCD Digital On/Off Thermostat TFM228N/U 1pc
Rp832.389 Rp749.900
Spesifikasi Produk
| Model Number | TFM228N/U |
|---|---|
| Unit | 1pc |
| Power Rating (VAC) | 90 to 264 |
| Frequency (Hz) | 50/60 |
| Display Range (°C) | 0 to 60 (Step 0.1) |
| Accuracy (°C) | ±0.5 (at 25) ; ±1 (at 21) |
| Control Mode | ON/ OFF SPST |
| Output | SPST for control valves |
| Electrical Rating | For Fan Current 5(2); 5 = When the load of the thermostat is resistance; 2 = When the load of the thermostat is inductance |
| Wiring | 4 or 7 screw –in terminals per unit, capable of accepting 18~26AWG wires per terminal |
| Operating Temperature (°C) | 5 to 45 |
| Storage Temperature (°C) | -20 to 55 |
| Humidity Range (%RH) | 5 to 95 |
| Pipe | 2 Pipes |
| Switch | ON/OFF, 3 Speed Fan |
| Remote Temperature Sensor | NTC 10k |
| Auto Cycle Time | Greater than 100000 cycles (all loads) |
| Manual Cycle Time | Greater than 10000 operations for all manually operating switches. |
| High Accuracy Thermostat | Yes |
| Occupancy Mode | No |
| Remote Sensor Terminal | No |
| Berat (Kg) | 4.5 |
| Tanggal Produk Terdaftar | 29 April 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
The new TFM228/ 428 series LCD thermostats are designed for ON/ OFF control valve, and fan in 2/ 4-pipe application.
The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings.
The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
The thermostat operates an ON/ OFF control valve to provide control at the desired setpoint temperature. Fan-coil thermostat models are available with constant fan operation, and have a three-speed switch comes with low, medium and high settings.
The TFM228NNFH/U is model without 3 speed fan contact, which commonly use for simple ON/ OFF control in certain application.
Peringatan
-Image on this page only as Representative Image, Please check the specifications of each size and color for detailsFeature
- New attractive modern styling design makes the thermostat harmonized with any interior decoration.- All in one design, easier to install or service. FUZZY logic design, easier to operate.
- Easy-to-see LCD screen. 3-Speed Fan Controls.
- Heat/Cool mode adjustable. ℃ or ℉ selectable.
- High voltage input (90~264Vac) to suit all regions
- Separate terminals for remote sensor and key card. Ability to display temperature sensor failure for easier troubleshooting.
- Suitable for use with Honeywell all series ON/ OFF control valves.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan