K-Flex Cover Pipe Insulation ST Class-O 19x42mm 3/4inch 1pc

Rp144.189 Rp129.900

Spesifikasi Produk

Model Number 19x42mm
Unit 1pc
Outside Diameter (inch) 3/4
Size (mm) 19x42
Length (m) 2
Material Nitrile Butadine Rubber
Color Black
Assembly Light weight and flexible. Closed cell structure means no additional vapour barrier is required.
Temperature Range (°C) -200 to +116
Thermal Conductivity (W/mk) λ ≤ 0.034 at +20°C; λ ≤ 0.032 at 0°C; λ ≤ 0.028 at -50°C
Water Absorption (%) 0.2 by volume
Density (kg/m³) 48 to 70
Packaging Dimension (m) 2.1x0.394x0.32
Brief Description Flexible elastomeric foam, closed-cell insulation material
Water Vapour Diffusion Resistance µ ≥ 10000
Berat (Kg) 3.9
Tanggal Produk Terdaftar 04 March 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
K-FLEX ST is a multi purpose flexible elastomeric thermal insulation with a built-in vapour barrier and a closed cell structure, this make K-FLEX insulation a high resistance to water vapour transmission which in turn enable the material to maintain a high level of energy conservation efficiency.
K-FLEX ST is a dust and fibre free insulation that make it an ideal product for apartments, commercial buildings, industrial plants, oil & gas industry, marine and offshore applications.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Low flame spread
When fire tested K-FLEX ST, it does not generate flaming droplets, and has a low fire propagation index. These combined meet the fire performance requirement of class "0" as defined in Building Regulations. Further guarantee is given by supervision contracts with independent European laboratories.
- High water vapour diffusion resistance
K-FLEX ST closed cell elastomeric insulation has a high water vapour diffusion resistance factor µ, that minimizes water vapour penetration, giving excellent long term performance.
- Very low thermal conductivity
K-FLEX ST thermal conductivity is λ 0°C = 0.032W/{m.K). The thermal conductivity coefficient is the most important factor in calculation focused on energy saving.
Use
K-FLEX ST is the ideal choice for:
- Refrigeration pipework
- Hot water piping system
- Ducting system
- Large pipe and tanks
- Chilled water piping system
- Drainage system

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan