Mileseey Digital Laser Distance Meter (Meteran Laser) DT10 Portable 40m 1pc

Rp887.889 Rp799.900

Spesifikasi Produk

Model Number DT10
Unit 1pc
Range (m) 40
Accuracy (mm) ±(2+5x10-5D)
Reference Rear
Measurement Unit m
LCD Type White-on-black Display
Feature Single Measurement, Area Measurement
Laser Class Class 2
Laser Type Red laser, 630-670nm, < 1mW
Operating Temperature (°C) 0-40
Storage Temperature (°C) -10-60
Battery Type Lithium battery
Laser Auto Shut-Off (s) 30
Automatic Shutdown Time (s) 180
Berat (Kg) 0.2
Tanggal Produk Terdaftar 13 January 2025
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- High quality fiber, with strong toughness, folded many times without deformation and fracture.
- Due to the accurate, efficient and professional tape measure, you save time by taking precise measurements. It has large and clear markings in both inches and centimeters, easy and convenient to read.
- The tape measure is retractable and there is a retract button in the center, just press on the button when pulling the tape out or retracting the tape back into it avoid the noise.
- Comfortable rubber grip covers the ergonomic case made of heavy duty impact resistant plastic. Making it an essential for everyday homeowners, interior designers to professional handyman, carpenter, metal or wood workers and architects.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan