Morakniv Knife Blade No 2000 Stainless Steel 1pc
Rp477.189 Rp429.900
Spesifikasi Produk
| Unit | 1pc |
|---|---|
| Usage area | Knife Making |
| Country of Origin | SE |
| Blade Length (mm) | 113 |
| Blade Thickness (mm) | 2.5 |
| Knife Length (mm) | 191 |
| Steel Type | Swedish Stainless Steel |
| SGM | SGM S-ASE101 |
| Hardness (HRC) | 56.5 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 10 January 2025 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
¾ tang with a profile-ground 113 mm long and 2.5 mm thick blade of recycled Swedish stainless steel.
Feature
Steel Grade Mora (SGM®)Our Steel Grade Mora (SGM®) standard identifies the type of steel used in our knife blades and the processing they undergo during the manufacturing process at the Morakniv knife factory in Mora, Sweden. Read more about SGM® here.
Made in Mora, Sweden.
Morakniv is a local family-owned company that feels great pride and an equal responsibility in developing and managing the products that have become strong symbols for both Mora and Sweden. A genuine knife made by Morakniv is always made in Mora, Sweden.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan