ELECOM USB Cable C to C Type-C Cable 3A Output PD Compatible Black U2C-CC10NBK2 1pc

#Nomor SKU S044608170
Wishlist
Rp266.289 Rp239.900

Spesifikasi Produk

Model Number U2C-CC10NBK2
Unit 1pc
Color Black
Standard Certified Hi-Speed USB(USB2.0)
Cable Length (m) 1 (excluding connector)
Connector Shape USB Type-C male - USB Type-C male
Suitable Models PCs, chargers, mobile batteries with USB Type-C terminals, smartphones/tablets with USB Type-C terminals, etc.
Plug Gold plate
Cable Outer Diameter (mm) 3.5
Shielding Double shield
AS ONE Part Number 64-7717-53
Data Transfer Rate Up to 480
ROHS Directive (Corresponding to 10 Substances) Correspondence
USB type USB2.0
Package Bags, stickers
Type of Cable Standard
Conversion Type Male - Male
Connector 1 USB Type-C
Connector 2 USB Type-C
USB Standards USB2.0
M Code 60926855
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 November 2024
Terakhir Diperbaharui 24 November 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Officially certified product of the USB 2.0 standard "Certified Hi-Speed USB (USB 2.0)"! USB Type-C (Type C / USBC) terminals on both ends of the cable, compatible with USB Power Delivery up to 60W is. Connect a smartphone or tablet equipped with USBType-C (type C / USBC) to a computer, charger, mobile battery, etc. equipped with USBType-C (type C / USBC), charging and data transfer It is a USB 2.0 cable that can be used. It is a regular certification product of "CertifiedHi-SpeedUSB (USB2.0)" which is the standard of USB2.0. The USBType-C (Type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or front. It supports USBPD (Power Delivery) and can transmit a large current of up to 60W (20V/3A). *The supplied current value varies depending on the performance of the PC or AC charger used. High-speed data transfer of up to 480Mbps is possible. Uses flame-retardant materials to improve safety. A double shielded cable is used to protect the signal from external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. It can be used as a MacBookPro (2020) charging cable. (When performing high-load work for a long time, the power consumption may exceed the power supply. (When using 15, 16 inches) Environmentally friendly product that complies with (10 substances).
* Please note that the specifications are subject to change without notice.
Warning
*Please note that specifications are subject to change without notice.
Feature
Officially certified product of the USB2.0 standard "Certified Hi-SpeedUSB (USB2.0)"! USB2.0 cable equipped with USB Type-C (Type C / USBC) terminals on both ends of the cable and compatible with USB Power Delivery of up to 60W. is.
Connect a smartphone or tablet equipped with USBType-C (Type C / USBC) to a computer, charger, mobile battery, etc. equipped with USBType-C (Type C / USBC), and charge or transfer data. This is a USB 2.0 cable that can be used.
This is an officially certified product of "Certified Hi-SpeedUSB (USB2.0)", which is the USB2.0 standard.
The USBType-C (Type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or the front.
Compatible with USBPD (Power Delivery) and can transmit large currents of up to 60W (20V/3A). *The supplied current value varies depending on the performance of the computer and AC charger you use.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Can be used as a MacBookPro (2020) charging cable. (If you perform high-load work for a long time, the power consumption may exceed the power supply. (When using 15 and 16 inch
)
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan