Spesifikasi
| Cable Outer Diameter (mm) | 3.5 |
|---|---|
| Color | Black |
| Connector 1 | USB Type-C |
| Connector 2 | USB Type-C |
| Connector Shape | USB Type-C male - USB Type-C male |
| Conversion Type | Male - Male |
| Data Transfer Rate | Up to 480 |
| Package | Bags, stickers |
| Plug | Gold plate |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | Double shield |
| Standard | Certified Hi-Speed USB(USB2.0) |
| Suitable Models | PCs, chargers, mobile batteries with USB Type-C terminals, smartphones/tablets with USB Type-C terminals, etc. |
| Type of Cable | Standard |
| USB Standards | USB2.0 |
| USB type | USB2.0 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Officially certified product of the USB 2.0 standard "Certified Hi-Speed USB (USB 2.0)"! USB Type-C (Type C / USBC) terminals on both ends of the cable, compatible with USB Power Delivery up to 60W is. Connect a smartphone or tablet equipped with USBType-C (type C / USBC) to a computer, charger, mobile battery, etc. equipped with USBType-C (type C / USBC), charging and data transfer It is a USB 2.0 cable that can be used. It is a regular certification product of "CertifiedHi-SpeedUSB (USB2.0)" which is the standard of USB2.0. The USBType-C (Type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or front. It supports USBPD (Power Delivery) and can transmit a large current of up to 60W (20V/3A). *The supplied current value varies depending on the performance of the PC or AC charger used. High-speed data transfer of up to 480Mbps is possible. Uses flame-retardant materials to improve safety. A double shielded cable is used to protect the signal from external noise interference. Adopts gold-plated pins that are resistant to rust and suppress signal deterioration. It can be used as a MacBookPro (2020) charging cable. (When performing high-load work for a long time, the power consumption may exceed the power supply. (When using 15, 16 inches) Environmentally friendly product that complies with (10 substances).
* Please note that the specifications are subject to change without notice.
* Please note that the specifications are subject to change without notice.
Warning
*Please note that specifications are subject to change without notice.Feature
Officially certified product of the USB2.0 standard "Certified Hi-SpeedUSB (USB2.0)"! USB2.0 cable equipped with USB Type-C (Type C / USBC) terminals on both ends of the cable and compatible with USB Power Delivery of up to 60W. is.Connect a smartphone or tablet equipped with USBType-C (Type C / USBC) to a computer, charger, mobile battery, etc. equipped with USBType-C (Type C / USBC), and charge or transfer data. This is a USB 2.0 cable that can be used.
This is an officially certified product of "Certified Hi-SpeedUSB (USB2.0)", which is the USB2.0 standard.
The USBType-C (Type C/USBC) connector allows you to insert the cable regardless of whether it is on the back or the front.
Compatible with USBPD (Power Delivery) and can transmit large currents of up to 60W (20V/3A). *The supplied current value varies depending on the performance of the computer and AC charger you use.
High-speed data transfer of up to 480Mbps is possible.
Uses flame-retardant materials to increase safety.
A double shielded cable is used to protect the signal from external noise interference.
Uses gold-plated pins that are resistant to rust and reduce signal deterioration.
Can be used as a MacBookPro (2020) charging cable. (If you perform high-load work for a long time, the power consumption may exceed the power supply. (When using 15 and 16 inch
)
This is an environmentally friendly product that complies with the EU's RoHS Directive (Restriction on the Use of Certain Hazardous Substances in Electrical and Electronic Equipment) (10 substances).
Ulasan Produk
Tidak ada ulasan




















































































































































