Epson 3LCD Certified Projector EB-X600 XGA 1unit
Rp8.657.889 Rp7.799.900
Spesifikasi Produk
| Model Number | EB-X600 |
|---|---|
| Unit | 1unit |
| Projection Technology | RGB liquid crystal shutter projection system (3LCD) |
| White Light Output (lm) | 3600/2400 (Normal/Eco) |
| Color Light Output (lm) | 3600 |
| USB interface | USB Type A: 1 (For Wireless LAN, Firmware Update, Copy OSD Settings); USB Type B: 1 (For Firmware Update, Copy OSD Settings) |
| Network | Wireless: Optional (ELPAP11); Wired LAN : 1 (RJ45) |
| Contrast Ratio | 16000:1 |
| Screen Size (inch) | Wide: 30 to 300 (9.89 to 9.12m), Tele: 30 to 300 (1.07 to 10.95m) (Projected Distance) |
| Berat (Kg) | 3.0 |
| Tanggal Produk Terdaftar | 29 October 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Enhance the Classroom Experience with Expressive Projections.
Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
Engage the audience with expressive and vivid projectors in class and meeting space with this 3600 lumens XGA projector. This product is proudly Made in Indonesia for Indonesia.
Feature
Affordable display solution- High-quality bright images 3LCD technology and equally high White and Colour Light Output with 16,000: 1 contrast ratio
- Portable Small and light enough to be moved easily and used in multiple rooms
- High quality sound Built-in 5W speaker for crisp, clear sound
- Low total cost of ownership Lamp life up to 12,000 hours in Eco mode
- Optional Wireless connection for cable free projection
- Made for Indonesia with On-Screen language available in Bahasa.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan