Kyohritsu Electronic Industry USB-serial Conversion Cable KP-232R-5V Black 1pc
Rp910.089 Rp819.900
Spesifikasi Produk
| Model Number | KP-232R-5V |
|---|---|
| Unit | 1pc |
| Cable Length (m) | 1.8 |
| Color | Black |
| Connector Shape | USB Type-A Male - QI 6P 2.54mm Pitch Female |
| Conversion Type | Female - Male |
| Female Mounting | QI 6P 2.54mm pitch |
| Male Mounting | USB Type-A |
| Operating Ambient Temperature (°C) | -40 to 85 |
| Current (mA) | Up to 75 |
| In/Out Signal | L=0V, H=5.0V(CTS, TXD, RXD, RTS) |
| Voltage (V) | 5 |
| M Code | 52433133 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
A USB-serial conversion cable with a built-in FTDI (FT232R) chip in the USB connector. Serial communication (UART) can be performed between the PC and the microcomputer with this single cable. It is also possible to supply 5V power to the microcomputer with USB bus power. The signal line levels are L = 0V and H = 5.0V. Since the cable length is 1.8m, it is easy to handle and is ideal for debugging work.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan