Kyohritsu Electronic Industry USB-serial Conversion Cable

Sebelum PPN:
Rp819.900
Spesifikasi
ColorBlack
Voltage (V)5
Cable Length (m)1.8
Connector ShapeUSB Type-A Male - QI 6P 2.54mm Pitch Female
Operating Ambient Temperature (°C)-40 to 85
Conversion TypeFemale - Male
Current (mA)Up to 75
Female MountingQI 6P 2.54mm pitch
In/Out SignalL=0V, H=5.0V(CTS, TXD, RXD, RTS)
Male MountingUSB Type-A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A USB-serial conversion cable with a built-in FTDI (FT232R) chip in the USB connector. Serial communication (UART) can be performed between the PC and the microcomputer with this single cable. It is also possible to supply 5V power to the microcomputer with USB bus power. The signal line levels are L = 0V and H = 5.0V. Since the cable length is 1.8m, it is easy to handle and is ideal for debugging work.

Ulasan Produk

Tidak ada ulasan