KOGANEI Solenoid Valve 030 Series Direct Acting 030E1 DC24V 1pc
Rp954.489 Rp859.900
Spesifikasi Produk
| Model Number | 030E1 DC24V |
|---|---|
| Unit | 1pc |
| Assured Pressure Resistance (MPa) | 1.05 |
| Dimension A (mm) | 56 |
| Dimension B (mm) | 49 |
| Dimension C (mm) | 63 |
| Dimensions d (mm) | 53.2 |
| Flow Characteristics | Sonic conductance C (dm³/(s.bar)) 1 (P) → 2 (A) 0.12, 2 (A) → 3 (R) 0.16, effective cross-sectional area (Cv value) (mm²) 1 (P) → 2 (A) 0.6 (0.03), 2 (A) → 3 (R) 0.8 (0.04) |
| Lead Wire Length (mm) | 300 |
| Lubrication | Unnecessary |
| Maximum Operating Frequency (Hz) | 5 |
| Mounting Side | freedom |
| Number of Ports | 3 |
| Operating Pressure Range (MPa) | (Atmosphere and fluid used) 5-50 |
| Operating Temperature Range (°C) | 5 to 50 |
| Piping Connection Size | M5x0.8 |
| Response Time (s) | (When ON/OFF) 0.01/0.025 or less |
| Shock Resistance (m/s²) | 117.7 |
| Suitable fluid | Air |
| Terminal Connection | Grommet type |
| Type of Acting | Direct Acting Type |
| Voltage (V) | DC 24 |
| M Code | 54949536 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 30 August 2024 |
| Terakhir Diperbaharui | 01 April 2026 |
Informasi Produk
Description
Suitable for drive control of all small actuators such as double acting and single acting cylinders with a cylinder diameter of 6 to 20 mm.
Ketentuan dan Kondisi Barang
COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan