StarTech.com Usb-Rs232C Serial Conversion Cable (With Db9-Db25 Conversion Connector) 1X Usb A Male To 1X Db-9 (D-Sub 9 Pin) Male Serial Converter / Conversion Adapter ICUSB232DB25 Gray 1pc

Rp743.589 Rp669.900

Spesifikasi Produk

Model Number ICUSB232DB25
Unit 1pc
Supported OS Windows PocketPC 2003/Windows Mobile 5/6/CE 4.2/5.2/Embedded System 2009/POS Ready 2009/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 2.4.x or later (LTS version only)
Connector Shape USB Type-A [4 pin] male - DB9 (D-Sub) [9 pin] male, USB Type-A [4 pin] male - DB25 (D-Sub) [25 pin] male
Male Mounting USB Type-A [4 pin], DB9 (D-Sub) [9 pin], DB25 (D-Sub) [25 pin]
Conversion Type Male - Male
Storage Temperature (°C) -40-85
USB type USB2.0
Cable Length (cm) 91.5
Color Gray
Humidity (% RH) 5-85
Operating Temperature (°C) 0-70
Length (mm) 915
Mass (g) 75
Number of Ports 1
M Code 46242824
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 01 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports USB bus power, so no external power adapter is required Maximum serial data transfer rate 250 Kbps
25-pin RS232C serial communication DB9-DB 25-pin conversion adapter included Maximum USB data transfer rate 12 Mbps
Supports plug and play and hot swap
Windows Certified (WHQL) Driver
91cm cable length Supports remote wakeup from modem input signal and USB power management
Compatible with USB rev. 2.0 full-speed specifications Compliant with RS-232-C standard of the Electronic Industries Alliance (EIA)
USB-RS232 straight conversion serial adapter
Connect serial devices to laptops and tablet PCs via USB port Connect to industrial sensors in monitors and control devices Barcode scanners Connect other serial devices to USB ports PDA, serial modem, digital camera for serial synchronization PC Connect to USB port Connect to ODB / ODBII sensor adapter for automobiles with serial connection

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan