StarTech.com Usb To Rs232C Serial Conversion Cable Com Port Number Holding Function Compatible Serial Converter / Conversion Adapter Ftdi Chipset Used ICUSB2321F Black 1pc

Rp1.553.889 Rp1.399.900

Spesifikasi Produk

Model Number ICUSB2321F
Unit 1pc
Supported OS Windows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only)
Connector Shape USB Type-A [4 pin] male- DB9 (D-Sub) [9 pin] male
Male Mounting USB Type-A [4 pin], DB9 (D-Sub) [9 pin]
Conversion Type Male - Male
Storage Temperature (°C) -20-85
USB type USB2.0
Color Black
Humidity (% RH) 5-95
Operating Temperature (°C) 0-55
Product Width (mm) 41.5
Cable Length (m) 1.8
Height (mm) 22
Length (mm) 45
Mass (g) 90
Number of Ports 1
M Code 46244294
Berat (Kg) 0.2
Tanggal Produk Terdaftar 30 August 2024
Terakhir Diperbaharui 22 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Integrated FTDI USB UART Chip Maximum Baud Rate 115.2 Kbps
Maintains the assigned COM port value after a reboot
Powered from the USB port. No external power adapter required Single cable design with excellent portability Easy and quick serial port expansion
Compatible with Windows, Mac OS, and Linux 1.5m cable length to allow room for device placement
USB-RS232C straight conversion serial adapter
Add legacy features to modern laptops, desktop computers and servers without RS232C ports Ideal for IT environments Connect, monitor and control bar code scanners, receipt printers and other point-of-sale devices for industrial / automotive sensors and devices Serial Connect a digital signage board with a communication port to an LED and connect to a program satellite broadcast receiver, serial modem, PDU, etc.

Ketentuan dan Kondisi Barang

COD Tidak Berlaku
Pembayaran COD tidak tersedia untuk produk ini. Lihat selengkapnya
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan