Ezviz Smart Home Siren Alarm B1 Kit 1unit
Rp1.220.889 Rp1.099.900
Spesifikasi Produk
| Model Number | B1 Kit |
|---|---|
| Unit | 1unit |
| Dimensions (inch) | 2.75x1.00 |
| Dimensions (mm) | 70.0x25.4 |
| Humidity | 95% or less (non-condensing) |
| Net Weight (g) | 71 |
| Operating Conditions (°C) | -10 to 55 |
| Operating Conditions (°F) | 14 to 131 |
| Package Size (inch) | 3.8x3.2x3.9 |
| Package Size (mm) | 95.5x80.5x98.5 |
| Maximum Power Consumption (W) | 3 |
| Power Supply Uses Micro USB, DC (A) | 1 |
| Power Supply Uses Micro USB, DC (V) | 5 |
| Berat (Kg) | 1.0 |
| Tanggal Produk Terdaftar | 09 August 2024 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions 70.0 × 25.4 mm ( 2.75 × 1.00 inch)
Net Weight 71 g
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Specifications - PIR Sensor
Model CS-T1C-A0-BG
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Weight 92 g (3.2 oz) with package
Specifications - Home Getaway
Model CS-A3-A0-W
General
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions Φ 70.0 × 25.4 mm (Φ 2.75 × 1.00 inch)
Net Weight 71 g (2.5 oz)
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Network
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Communication Distance Wi-Fi (2.4 GHz) < 200 m ZigBee 3.0 < 200 m
Specifications - PIR Sensor
Model CS-T1C-A0-BG
General
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Package Size 92 × 52 × 93 mm (3.6 × 2.0 × 3.7 inch)
Weight 92 g (3.2 oz) with package
Detection
Detection Type Passive infrared (PIR)
Detection Distance Up to 7 m / 23 ft
Detection Angle 90° horizontal, 90° vertical
Recommended Installation Height 1.8 to 2.5 m for wall-mounted installation
Pet-Proof Detection Requires using the pet shield and an installation
In The Box
- A3 Home Gateway
- Power Adapter for A3
- USB Cable for A3
- T1C PIR Sensor
- Pet Shield for T1C
- T2C Open/Close Sensor
- T3C Smart Button
- Doubled-sided Tape Strips (3)
- Regulatory Information
- Quick Start Guide
Dimensions 70.0 × 25.4 mm ( 2.75 × 1.00 inch)
Net Weight 71 g
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Specifications - PIR Sensor
Model CS-T1C-A0-BG
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Weight 92 g (3.2 oz) with package
Specifications - Home Getaway
Model CS-A3-A0-W
General
Operation Conditions -10 °C to 55 °C ( 14 °F to 131 °F ), humidity 95% or less (non-condensing)
Dimensions Φ 70.0 × 25.4 mm (Φ 2.75 × 1.00 inch)
Net Weight 71 g (2.5 oz)
Package Size 95.5 × 80.5 × 98.5 mm (3.8 × 3.2 x 3.9 inch)
Power Supply Uses Micro USB, DC 5V / 1A
Power Consumption Max.3W
Network
Communication Methods RJ45 interface network cable Wi-Fi 2.4 GHz ZigBee 3.0
Communication Distance Wi-Fi (2.4 GHz) < 200 m ZigBee 3.0 < 200 m
Specifications - PIR Sensor
Model CS-T1C-A0-BG
General
Operation Conditions -10 °C to 55 °C (14 °F to 131 °F), humidity 95% or less (non-condensing)
Dimensions Main body: Φ 43.5 × 32.0 mm (1.7 × 1.3 inch) Base: Φ 29.0 × 9.5 mm (1.1 × 0.4 inch)
Package Size 92 × 52 × 93 mm (3.6 × 2.0 × 3.7 inch)
Weight 92 g (3.2 oz) with package
Detection
Detection Type Passive infrared (PIR)
Detection Distance Up to 7 m / 23 ft
Detection Angle 90° horizontal, 90° vertical
Recommended Installation Height 1.8 to 2.5 m for wall-mounted installation
Pet-Proof Detection Requires using the pet shield and an installation
In The Box
- A3 Home Gateway
- Power Adapter for A3
- USB Cable for A3
- T1C PIR Sensor
- Pet Shield for T1C
- T2C Open/Close Sensor
- T3C Smart Button
- Doubled-sided Tape Strips (3)
- Regulatory Information
- Quick Start Guide
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/Ezviz%20Smart%20Home%20Siren%20Alarm/Ezviz%20Smart%20Home%20Siren%20Alarm%20B1%20Kit%201unit/32S043474110-1.jpg)