ABUS Keyed Different Standard Shackle Padlock 7550KD 1 1/8inch Vertical, 1 7/64inch Horizontal Shackle Clearance Square Gold 1pc
Rp610.389 Rp549.900
Spesifikasi Produk
| Model Number | 7550KD |
|---|---|
| Unit | 1pc |
| UNSPSC | 46171501 |
| Keying | Keyed Different |
| Lock Body Material | Brass |
| Lock Body Finish | No Finish |
| Lock Body Shape | Square |
| Lock Body Color | Gold |
| Body Height (inch) | 1-19/32 |
| Body Width (inch) | 1-31/32 |
| Body Thickness (inch) | 45/64 |
| Security Level | General Security |
| Weather Resistant | Yes |
| Key Code | Varies |
| Number of Keys | 2 |
| Master Key Included | No |
| Shackle Type | Standard Shackle |
| Shackle Material | Steel |
| Shackle Finish | Nano-Protect |
| Shackle Shape | Rounded |
| Shackle Diameter (inch) | 5/16 |
| Horizontal Shackle Clearance (inch) | 1-7/64 |
| Vertical Shackle Clearance (inch) | 1-1/8 |
| Number of Pins | 10 Pin |
| Key Locking Mechanism | Pin Tumbler |
| Locking Mechanism | Double Lever Locking |
| Interchangeable Core | No |
| Key Retaining | No |
| Rekeyable | Yes |
| Includes Chain | No |
| Includes Dust Cover | No |
| Includes ID Tag | No |
| Includes Lock Cover | No |
| Number of Locks in Pack | 1 |
| Series | EC 75 |
| Berat (Kg) | 0.3 |
| Tanggal Produk Terdaftar | 03 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Brass lock body padlocks resist corrosion, so they can be used both indoors and outdoors to restrict access to property. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're not as resistant to smashing as steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Keyed%20Different%20Standard%20Shackle%20Padlock/ABUS%20Keyed%20Different%20Standard%20Shackle%20Padlock%207550KD%201%201%2F8inch%20Vertical%2C%201%207%2F64inch%20Horizontal%20Shackle%20Clearance%20Square%20Gold%201pc/isS040865676-2.jpg)