ABUS Keyed Different Standard Shackle Padlock 83WP53KD 1 1/16inch Vertical, 59/64inch Horizontal Shackle Clearance Rectangle Gold 1pc
Rp1.109.889 Rp999.900
Spesifikasi Produk
| Model Number | 83WP53KD |
|---|---|
| Unit | 1pc |
| UNSPSC | 46171501 |
| Keying | Keyed Different |
| Lock Body Material | Steel |
| Lock Body Finish | No Finish |
| Lock Body Shape | Rectangular |
| Lock Body Color | Black |
| Body Height (inch) | 2-13/32 |
| Body Width (inch) | 2-1/4 |
| Body Thickness (inch) | 1-23/64 |
| Security Level | General Security |
| Weather Resistant | Yes |
| Key Code | Varies |
| Number of Keys | 2 |
| Master Key Included | No |
| Shackle Type | Standard Shackle |
| Shackle Material | Steel |
| Shackle Shape | Rounded |
| Shackle Diameter (inch) | 5/16 |
| Horizontal Shackle Clearance (inch) | 59/64 |
| Vertical Shackle Clearance (inch) | 1-1/16 |
| Number of Pins | 6 Pin |
| Key Locking Mechanism | Pin Tumbler |
| Locking Mechanism | Double Lever Locking |
| Interchangeable Core | Yes |
| Interchangeable Core Type | SFIC |
| Key Retaining | No |
| Rekeyable | Yes |
| Includes Chain | No |
| Includes Dust Cover | No |
| Includes ID Tag | No |
| Includes Lock Cover | Yes |
| Lock Cover Material | Plastic Coated |
| Number of Bumpers | 1 |
| Bumper Color | Black |
| Bumper Material | Plastic |
| Number of Locks in Pack | 1 |
| Series | Weatherproof 84 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 03 April 2024 |
| Terakhir Diperbaharui | 24 December 2025 |
Informasi Produk
Description
Heavy-duty kingpinless plate casters have large-diameter ball bearings and large-diameter hardened bearing raceways that distribute loads evenly across the casters, allowing them to withstand heavier loads and more frequent use than medium-duty kingpinless plate casters. These casters have zinc-plated or powder-coated steel frames and mount to the bottom of carts, trucks, and other industrial equipment used in towing applications, heavy manufacturing, automotive assembly lines, and similar environments.
Peringatan
Catatan Penting: Tanpa GaransiProduk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/ABUS%20Keyed%20Different%20Standard%20Shackle%20Padlock/ABUS%20Keyed%20Different%20Standard%20Shackle%20Padlock%2083WP53KD%201%201%2F16inch%20Vertical%2C%2059%2F64inch%20Horizontal%20Shackle%20Clearance%20Rectangle%20Gold%201pc/gfS040865591-2.jpg)