ABUS Keyed Alike Standard Shackle Padlock 75IB40KA 29/32inch Vertical, 49/64inch Horizontal Shackle Clearance Rectangle Silver 1pc

#Nomor SKU S040863757
Wishlist
Rp854.589 Rp769.900

Spesifikasi Produk

Model Number 75IB40KA
Unit 1pc
UNSPSC 46171501
Keying Keyed Alike
Lock Body Material Brass
Lock Body Finish Chrome-Plated
Lock Body Shape Rectangular
Lock Body Color Silver
Body Height (inch) 1-25/64
Body Width (inch) 1-9/16
Body Thickness (inch) 5/8
Security Level General Security
Weather Resistant Yes
Key Code 7346
Number of Keys 2
Master Key Included No
Shackle Type Standard Shackle
Shackle Material Stainless Steel
Shackle Finish Nano-Protect
Shackle Shape Rounded
Shackle Diameter (inch) 1/4
Horizontal Shackle Clearance (inch) 49/64
Vertical Shackle Clearance (inch) 29/32
Number of Pins 8 Pin
Key Locking Mechanism Pin Tumbler
Locking Mechanism Double Lever Locking
Interchangeable Core No
Key Retaining Yes
Rekeyable Yes
Includes Chain No
Includes Dust Cover No
Includes ID Tag No
Includes Lock Cover No
Number of Locks in Pack 1
Series Brass 75IB
Berat (Kg) 0.2
Tanggal Produk Terdaftar 03 April 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These brass lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets that can be tampered with, but they're less resistant to smashing than steel lock body padlocks. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed alike, so all locks in the set open with the same key.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan