3M High-Strength Adhesive Transfer Tape Shape (Lakban / Solasi / Selotip) F9460PC VHB , Strip 1 W 4 L Transparent 1set

#Nomor SKU S040414362
Wishlist
Rp199.689 Rp179.900

Spesifikasi Produk

Model Number F9460PC
Unit 1set
UNSPSC 31201522
Manufacturer Part Number F9460PC
Tape Brand 3M
Sub Brand VHB
Series F9460PC
Product Form Strip
Imperial Tape Length (inch) 4
Imperial Tape Width (inch) 1
Common Industry Assembly & Manufacturing; General Maintenance & Repair; Metalworking; Warehouse
Environment Indoor and Outdoor
Maximum Tape Performance Temperature (°F) 500
Minimum Tape Performance Temperature (°F) -40
Surface Compatibility Acrylic; Glass; Metal; Polycarbonate; Polyimide; Polystyrene (PS); PVC
Tape Adhesive Material Acrylic
Adhesion to Steel (oz/inch) 112
Liner Included Yes
Liner Material Poly Coated Kraft Paper
Metric Tape Length (mm) 101.6
Metric Tape Width (mm) 25.4
Tape Adhesive Format Double-Sided
Repositionable No
Reverse-Wound No
Specifications Met ASTM; MIL; UL Listed
Color Transparent
Tape Resistance Properties UV-Resistant
Tape Tensile Strength (lbs/inch) 100
Thickness (micron) 50.8
Package Quantity 5
Standards ASTM C177; ASTM D1000; ASTM D1002; ASTM D149-97A; ASTM D3330; ASTM D3654; ASTM D897; MIL-P-19834; UL Listed
Berat (Kg) 0.1
Tanggal Produk Terdaftar 29 March 2024
Terakhir Diperbaharui 24 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These precut strips of adhesive transfer tape have a high-strength adhesive that forms a permanent, long-term bond when applied with pressure. It is UV- and chemical-resistant and performs well in indoor and outdoor applications. Adhesive transfer tape consists of a very thin adhesive layer only. It does not have a carrier like double-sided tape. The adhesive is applied to a surface and the pull-away liner is removed, exposing the adhesive for immediate bonding. This adhesive transfer tape can replace metal fasteners and liquid adhesive for mounting frames, metal trim, and stiffeners to panels. Tape shapes eliminate the need to trim tape to cover a surface or area.
Peringatan
Catatan Penting: Tanpa Garansi
Produk ini adalah barang original yang didatangkan langsung dari luar negeri. Karena statusnya sebagai produk impor, tidak tersedia garansi baik dari produsen maupun dari distributor lokal. Kami memastikan bahwa barang telah melalui pengecekan kualitas sebelum dikirim kepada Anda, namun segala risiko kerusakan atau cacat produk setelah pembelian menjadi tanggung jawab pembeli.
Dengan melakukan pembelian, Anda dianggap telah memahami dan menyetujui kondisi ini. Harap berhati-hati dan pertimbangkan dengan matang sebelum melakukan pembelian.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan