UNI-T Digital Anemometer UT363S Wind Speed Meter 120x53x43mm 1unit
Rp998.889 Rp899.900
Spesifikasi Produk
| Model Number | UT363S |
|---|---|
| Unit | 1unit |
| Display (mm) | 35x32 |
| Power | 1.5V battery (R03) x 3 |
| Product Color | Red and grey |
| Product Size(mm) | 120x53x43 |
| Sampling Rate (s) | 0.5 |
| Standard Accessories | Batteries |
| Standard Carton Measurement (mm) | 550x295x350 |
| Standard Individual Packing | Gift box, blister, English manual |
| Temperature (°C) | Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0 |
| Temperature (°F) | Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0 |
| Units | m/s, km/h, ft/min, knots, mph, ℃/℉ |
| Wind Scale | Range : 0-12, Resolution : 1, Accuracy : ±1 |
| Working Temperature (°C) | 0-40 |
| Berat (Kg) | 0.4 |
| Tanggal Produk Terdaftar | 16 February 2024 |
| Terakhir Diperbaharui | 23 September 2025 |
Informasi Produk
Description
UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.
Feature
Certificates: CE, UKCA● Precise wind speed sensor
● Wind scale display, wind temperature measurement
● Split type
● Large LCD display
● Max/Min/Avg modes
● 1m drop test
● Data Hold
● Overload Indication
● Auto Range
● Auto Power Off
● Low Battery Indication
● Backlight
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||