Phoenix Contact Relay Module 2905660 RIF-1-RSC-LDP-24DC/2X21MS 1pc

#Nomor SKU S038565595
Wishlist
Rp288.489 Rp259.900

Spesifikasi Produk

Model Number 2905660
Unit 1pc
Product Type Relay Module
Operating Ambient Temperature (°C) -40 to 60
Width (mm) 16
Mounting Type DIN rail mounting
Flammability Rating According To Ul 94 V2 (Housing)
Height (mm) 90
Storage/Transport Ambient Temperature (°C) -40 to 85
Overvoltage Category III
Depth (mm) 75
Application Palm switch
Product family RIFLINE complete
Connection Method Screw connection
Contact Material AgNi
Contact Switching Type 2 changeover contacts
Stripping Length (mm) 8
Conductor Cross Section Rigid (mm²) 0.5 to 4
Maximum Power Dissipation for Nominal Condition (W) 0.43
Assembly Instructions in rows with zero spacing
Mounting Position Any
Pollution Degree 2
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 September 2023
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Preassembled relay module with screw connection, consisting of: relay base, relay retaining bracket, and power contact relay with test button, integrated status LED, and freewheeling diode. Contact switching type: 2 changeover contacts. Input voltage: 24 V DC

Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan