Liebherr Wine Cooler Wkpb 4612 Black 657x663x1842mm 1unit

Rp24.419.889 Rp21.999.900

Spesifikasi Produk

Model Number Wkpb 4612
Unit 1unit
Product Group Output Channels Wine storage cabinet
GTIN 9550000011007
Energy Consumption in 24hour (kWh) 0.558
Capacity (L) Total Net: 336
Dimensions (mm) 1842x657x663
Material Side Wall: Steel Door/Cover: Tinted Insulated Glass Door
Voltage (V) 220-240
Frequency (Hz) 50
Connection Rating (A) 1.0
Refrigerant R 600a
Control Digital temperature display in the MagicEye
Malfunction: Warning signal Optical and acoustical
Temperature Display Wine compartment
Temperature Setting Range for Wine (°C) +5 to +20
Door Open: Warning signal, wine storage compartment audible
Child Proofing Yes
Individual Temperature Zones 1
Temperature Zones 1
Maximum Warmest Measurement Packet Temperature (°C) 195
Forced Air Cooling Yes
Berat (Kg) 86.0
Tanggal Produk Terdaftar 25 May 2023
Terakhir Diperbaharui 12 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
-Door alarm
The audible door alarm alerts the user if the door has been open for longer than 60 seconds for safe protection of the food.||||||||||||||Child lock||The child lock is programmed so as to prevent the appliance being inadvertently switched off.A symbol in the MagicEye indicates when the child lock is switched on.

-Reversible door hinges
It is possible to change the door hinge on the appliance. The reversible door hinges permit optimum use of the appliance wherever it is located.

-Wine storage cabinets
Wine storage cabinets provide similar conditions to wine cellars. A constant temperature prevails throughout the interior in these appliances. It can be set to between +5 °C and +20 °C as required. Wine storage cabinets are ideal for the long-term storage and maturing of wines. Depending on the set temperature, these appliances can however also store more ample stocks of wine at serving temperature. In the GrandCru and Vinothek series, Liebherr offers multi-temperature wine cabinets in different sizes and with different features.

-Activated charcoal filter
Environmental odours can affect wines stored for longer periods.In the wine cabinets, perfect air quality is ensured through an easily-replaceable FreshAir activated charcoal filter.

-Presentation shelves
The presentation shelf sets off fine wines to perfection and keeps bottles that have already been opened at the optimum temperature. Up to 6 wine bottles can be placed upright on the flexible shelf. Wine bottles can be stored lying down either behind or at the side.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan