Camozzi Pneumatic Solenoid Valve A Series A231-BC2 1pc
Rp987.789 Rp889.900
Spesifikasi Produk
| Model Number | A231-BC2 |
|---|---|
| Unit | 1pc |
| Function | 3/2 NC |
| Operation | Direct acting poppet type |
| Pneumatic Connections | Fixed O-ring interface - M5 |
| Nominal Diameter (mm) | 1.5 |
| Nominal Flow (nl/minute) | 40 to 130 (air @ 6bar, pressure Loss 1bar) |
| Flow Coefficient Kv (L/minute) | 0.62 to 2.0 |
| Operating Pressure (bar) | -0.9 to 15 |
| Operating Temperature (°C) | 0 to 60 (with dry air -20) |
| Medium | Filtered air, class 5.4.4 according to ISO 8573-1 (max oil viscosity 32 cSt), inert gas |
| Response Time (ms) | ON <15 - OFF <25 |
| Installation | In any position |
| Body Material | Nickel-plated brass |
| Seal Material | HNBR, FKM |
| Internal Parts Material | Stainless steel |
| Voltage (V) | 12 to 110 DC - 24 to 380 AC - 50/60Hz |
| Voltage Tolerance (%) | ±10 (DC) / -15 to +10 (AC) |
| Power Consumption (W) | 3-5 (DC) / 3.5-7VA (AC) |
| Duty Cycle (%) | ED 100 |
| Electrical Connection | F (155°C) |
| Protection Class | DIN 43650 connector, (A, B Shape), IP65 with connector |
| Berat (Kg) | 0.8 |
| Tanggal Produk Terdaftar | 18 April 2023 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
Series A solenoid valves are of the directly operated type and can be used with dry or lubricated air. They are available in the 2/2 and 3/2-way versions with normally closed (NC) or normally open (NO) operation. As shown in the following tables, they are supplied in different versions according to the type of body, threaded ports and orifice. They can thus satisfy various operating and installation requirements.
The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.
The solenoid can be easily and quickly replaced without interfering with the pressurised part of the valve. On the same mechanical part different types of solenoids can be interchanged. The choice of solenoids determines the performance of the solenoid valve in terms of consumption and pressure.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya, - Produk yang diterima akan sesuai dengan informasi model number/part number yang tertera pada website.
Feature
- Ports: M5, G1/8, R1/8, cartridge ø4- Bistable version also available (with magnetic memory)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan