JOTUN Jotamastic Paint 90 (Cat Tembok) RAL 7047 Telegrey 4 4.55L 1set

#Nomor SKU S035767381
Wishlist
Rp1.442.889 Rp1.299.900

Spesifikasi Produk

Model Number RAL 7047
Unit 1set
Color Telegrey 4
Size (L) 4.55
Solid By Volume (%) 80 ± 2
Gloss Level (GU 60°) Semi Gloss (35-70)
Flash Point (°C) 35
Density (kg/L) 1.4
Dry Film Thickness (µm) 100-300
Wet Film Thickness (µm) 125-375
Theoretical Spread (m²/L) 8-2.7
Application Methods Spray, Brush, Roller
MCI Tintable Yes
Technology Epoxy mastic
Berat (Kg) 4.5
Tanggal Produk Terdaftar 06 April 2023
Terakhir Diperbaharui 08 July 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Jotamastic 90 is a tintable surface-tolerant abrasion resistant epoxy mastic primer designed for maintenance and repair. It contributes to green building rating points by meeting the requirements for IEQ under LEED 2009, and EQ and MR under LEED v4, Mat 01 under BREEAM International (2016) and Hea 02 under BREEAM International (2013).

Jotamastic 90 product is tintable in a wide range of colours in Jotun's Multicolor Industry (MCI) system. It is specially designed for areas where optimum surface preparation is not possible or required and provides long-lasting protection in environments with high corrosivity. It can be used as a primer, midcoat, finish coat or as a single-coat system in atmospheric and immersed environments. Jotamastic 90 is suitable for use on properly prepared carbon steel, galvanised steel, stainless steel, aluminium, concrete and a range of aged coating surfaces. It can be applied at sub-zero surface temperatures.

Substrate:
Carbon steel
Galvanized steel
Stainless steel
Concrete
Coated surfaces
Shop primed steel
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Feature
Key features:

Surface-tolerant
Tintable
Short overcoating intervals
Long lifetime in high corrosivity environments
Robust and user friendly
Contributes to green building standard credits

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan